352120BU - Circuit Breaker 20A Bulk

GC-Waldom Electronics

  • $5.22 (Each)
  • $5.22 (Each)

  • $52.20 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
352120BU
Manufacturer
GC-Waldom Electronics
Manufacturer's Part Number
35-2120-00BU
Description
Circuit Breaker 20A Bulk
Circuit Breaker, 20 A, 125/250 V Ac;32 V DC, Button Reset Actuator
Slang Terms

Suggest a New Term
Categories
Distribution Equipment - Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
010151430984 / 00010151430984
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$5.22 (Each)
Carton
$52.20 (Per 10)
Resources
Images
 
 
352120BU - Small Image
 
352120BU - Large Image
 
352120BU - Large Image
Attachments
 
 
352120BU - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
125/250 V ac;32 V dc
Descriptions
Product Type
Circuit Breaker
Long Description
Circuit Breaker, 20 A, 125/250 V ac;32 V dc, Button Reset Actuator
Short Description
Circuit Breaker, 125/250 VAC;32 V dc, 20 A
Description
CIRCUIT BREAKER 20A BULK
Additional Information
Reset Actuator Type
Button
Manufacturer Information
Manufacturers Part Number
35-2120-00BU
Brand
GC-Waldom Electronics
GTIN
00010151430984
UPC
010151430984
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat