9T58K2812 - 9T58K2812 Transformer

Ge

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9T58K2812
Manufacturer
Ge
Manufacturer's Part Number
9T58K2812
Description
9T58K2812 Transformer
Abb'S General Purpose Encapsulated Open Core, and Coil Transformer (Also Known As Type Ip Control Power Transformers) Are Ideally Suited For Industrial and Light-Duty Loads, Hvac Applications, Signal and Alarm Systems, Industrial Control Panels, Lighting, and Circuit Isolation. The Optional Fuse Block Adapter Kits Enable Input and Output Flexibility. Type Ip Control Power Transformers Are An Economical Alternative to High In-Rush/Machine Tool Transformers.
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
783173151181 / 00783173151181
Weight per unit
19000 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
9T58K2812 - Large Image
 
9T58K2812 - Large Image
 
9T58K2812 - Small Image
Attachments
 
 
9T58K2812 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
insulation
IS-12
Dimensions and Weight
Height
4.56
Width
5.31
Descriptions
Description
9T58K2812 TRANSFORMER
Product Type
1C, 1KVA, 240X480-120/240, 100C, C&C, TB, Ip
extra long description
GE 9T58K2812 1C,1kVA,240x480-120/24
Long Description
ABB's General purpose encapsulated open core, and coil transformer (also known as Type IP Control Power transformers) are ideally suited for industrial and light-duty loads, HVAC applications, signal and alarm systems, industrial control panels, lighting, and circuit isolation. The optional fuse block adapter kits enable input and output flexibility. Type IP Control Power transformers are an economical alternative to high in-rush/machine tool transformers.
Special Features
ABB's General purpose encapsulated open core, and coil transformer (also known as Type IP Control Power transformers) are ideally suited for industrial and light-duty loads, HVAC applications, signal and alarm systems, industrial control panels, lighting, and circuit isolation. The optional fuse block adapter kits enable input and output flexibility. Type IP Control Power transformers are an economical alternative to high in-rush/machine tool transformers.
Additional Information
Secondary Voltage
120/240
Primary Voltage
240x480
Manufacturer Information
Manufacturers Part Number
9T58K2812
Brand
GE
GTIN
00783173151181
UPC
783173151181
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Packaging
Weight per each
19000
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
Enclosure
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat