TEY130 - TEY130 Tey 1 Pole 30a

Ge

  • $216.66 (Each)
  • $216.66 (Each)
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
TEY130
Manufacturer
Ge
Manufacturer's Part Number
TEY130
Description
TEY130 Tey 1 Pole 30a
The Tey Is A One-Inch Wide Per Pole, Compact, "Bolt-On" Circuit Breaker For Use On Grounded 480Y/277 Vac Systems. The Bolt-On Mounting Base Accessory Makes The Tey Suitable For Varied Applications As A Lug-Lug Breaker. All Tey Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Tey Breakers Are Available In 1, 2, and 3 Pole Versions and Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories. Tey 1 Pole
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 1 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
783164180930 / 00783164180930
Weight per unit
750 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$216.66 (Each)
Resources
360 Images
 
 
TEY130 - 360 Image
Images
 
 
TEY130 - Large Image
 
TEY130 - Large Image
 
TEY130 - Large Image
 
TEY130 - Large Image
 
TEY130 - Small Image
Other Links
 
 
TEY130 - Other
Attachments
 
 
TEY130 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
#14-2/0
Poles
1
interrupt rating
14kA@120/240 Vac / 14kA@240 Vac / 14kA@277 Vac / 65kA@120 Vac
amperage rating
30A
Descriptions
Product Type
Tey 1 Pole 30 Amp
Description
TEY130 TEY 1 POLE 30A
extra long description
GE TEY130 TEY 1 POLE 30 AMP
Long Description
The TEY is a one-inch wide per pole, compact, "bolt-on" circuit breaker for use on grounded 480Y/277 Vac systems. The bolt-on mounting base accessory makes the TEY suitable for varied applications as a lug-lug breaker. All TEY circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. TEY breakers are available in 1, 2, and 3 pole versions and can be ordered with auxiliary contact and shunt trip accessories. TEY 1 POLE
Special Features
The TEY is a one-inch wide per pole, compact, "bolt-on" circuit breaker for use on grounded 480Y/277 Vac systems. The bolt-on mounting base accessory makes the TEY suitable for varied applications as a lug-lug breaker. All TEY circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. TEY breakers are available in 1, 2, and 3 pole versions and can be ordered with auxiliary contact and shunt trip accessories. TEY 1 POLE
Additional Information
Load Rating
HACR / HID
Trip Type
LI
trip range
Non-Interchangeable
Manufacturer Information
Manufacturers Part Number
TEY130
Brand
GE
sub brand
TEY
GTIN
00783164180930
UPC
783164180930
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Packaging
Weight per each
750
Carton
1
Uses, Certifications, and Standards
standard
E11592
Application
Thermal Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat