THQB32030 - 3P 30A Ge Bolt-On Circuit Breaker

Ge

  • $879.25 (Each)
  • $879.25 (Each)
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
THQB32030
Manufacturer
Ge
Manufacturer's Part Number
THQB32030
Description
3P 30A Ge Bolt-On Circuit Breaker
Q Line Circuit Breakers Are One-Inch Wide Per Pole, Compact, Thermal-Magnetic Devices Designed For Residential and Commercial Applications. The QB Breakers Are Bolt-On Versions Of The Q Line Used For Bolting to The Bus Connections Of Load Centers and Lighting Panels. All Q Line Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Q Line Breakers Are Available In 1, 2, and 3 Pole Versions, Can Be Ordered With Auxil
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
783164012415 / 00783164012415
Weight per unit
1149 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$879.25 (Each)
Resources
360 Images
 
 
THQB32030 - 360 Image
Images
 
 
THQB32030 - Large Image
 
THQB32030 - Large Image
 
THQB32030 - Large Image
 
THQB32030 - Large Image
 
THQB32030 - Large Image
 
THQB32030 - Small Image
Attachments
 
 
THQB32030 - Specification Sheet
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
3P 30A GE BOLT-ON CIRCUIT BREAKER
Product Type
THQB MCB 30A 10KA 3P 240V
extra long description
GE THQB32030 THQB MCB 30A 10kA 3P 2
Long Description
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxil
Special Features
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxil
Manufacturer Information
Manufacturers Part Number
THQB32030
Brand
GE
GTIN
00783164012415
UPC
783164012415
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Packaging
Weight per each
1149