100ARS130PK12 - *Delisted* 100W 130V A19 28K Inside FRST Incan LMP

Ge Current, A Daintree Company

  • $1.85 (Each)
  • $1.85 (Each)

  • $22.20 (Per 12)
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
100ARS130PK12
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
100A/RS/130-PK12-130
Description
*Delisted* 100W 130V A19 28K Inside FRST Incan LMP
A-Line Incandescent Lamp, 2800 K, 2000 LM Brightness (Lumens), 100 W, 130 V, Inside Frost, C-7A Filament, 2000 H Average Life, E26 Medium Base, Non Dimmable, 2.37 In Diameter, 4.13 In Length, 0.14 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168725279 / 00043168725279
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.85 (Each)
Standard Packaging
$22.20 (Per 12)
Resources
Images
 
 
100ARS130PK12 - Large Image
 
100ARS130PK12 - Small Image
Specifications Sheets
 
 
100ARS130PK12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100.0
Voltage Rating
130.0
Material, Color, and Finish
color temperature
2800 K
Finish
Inside Frost
Base Type
E26 Medium
Color
INSIDE FROST
Dimensions and Weight
Diameter
2.37 in
Length
4.13
Descriptions
Product Type
A-Line Incandescent Lamp
extra long description
GEL 100A/RS/130-PK12 72527 INCANDES
Long Description
A-Line Incandescent Lamp, 2800 K, 2000 lm Brightness (Lumens), 100 W, 130 V, Inside Frost, C-7A Filament, 2000 h Average Life, E26 Medium Base, Non Dimmable, 2.37 in Diameter, 4.13 in Length, 0.14 lb
Short Description
A-Line Incandescent Lamp, C-7A, 2800K, 2000 lm, 100W, 130V
Additional Information
Light Center Length 3.12 Inch
Description
*DELISTED* 100W 130V A19 28K INSIDE FRST INCAN LMP
Additional Information
Brightness (Lumens)
2000 lm
Filament Type
C-7A
average life
2000 h
package quantity
6 CA
lumens
1070.0
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
100A/RS/130-PK12
Brand
GE Current
GTIN
00043168725279
UPC
043168725279
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Packaging
Weight
0.14 lb
Weight per each
0.14
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Rough Service
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat