100ARSSTGPQ16 - GEL

100ARSSTGPQ16 - 100W 120V A21 Coated Rough Service Incan Lamp

Ge Current, A Daintree Company

  • $10.59 (Each)
  • $10.59 (Each)
  • $63.54 (Per 6)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    100ARSSTGPQ16
    Manufacturer
    Ge Current, A Daintree Company
    Manufacturer's Part Number
    100A/RS/STGPQ1/6
    Description
    100W 120V A21 Coated Rough Service Incan Lamp
    Ge Saf-T-Gard 100 Watt A21 1-Pack
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Incandescent Lamps - Line A, P, PS Shape Lamps  Mark as Incorrect
    Suggest a New Category
    Classification
    Incandescent
    UNSPSC
    39101612 - Incandescent lamps
    UPC/GTIN
    043168472616 / 00043168472616
    Weight per unit
    0.16 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $10.59 (Each)
    Standard Packaging
    $63.54 (Per 6)
    Resources
    Images
     
     
    100ARSSTGPQ16 - Small Image
     
    100ARSSTGPQ16 - Large Image
    Attachments
     
     
    100ARSSTGPQ16 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    100
    Voltage Rating
    120
    Dimensions and Weight
    Diameter
    2.625
    Length
    4.13
    Descriptions
    Product Type
    47261 Incandescent Lamps
    extra long description
    GEL 100A/RS/STGPQ1/6 47261 INCANDES
    Description
    100W 120V A21 COATED ROUGH SERVICE INCAN LAMP
    Long Description
    GE saf-t-gard 100 watt A21 1-pack
    Additional Information
    lumens
    1.16k
    average life
    1000.0
    Base
    Medium Screw (E26)
    Manufacturer Information
    Brand
    GE Current
    sub brand
    Saf-T-Gard®
    Manufacturers Part Number
    100A/RS/STGPQ1/6
    GTIN
    00043168472616
    UPC
    043168472616
    Taxonomies, Classifications, and Categories
    Category Description
    INCANDESCENT
    Packaging
    Weight per each
    0.16
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    Application
    Shatter-Resistant
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 100ARSSTGPQ16

    Type in the slang term you'd like to suggest.

* All prices subject to change.