150PS25RSSTG130 - *Delisted* 133/150W 120/130V PS25 Coated Rough Ser

Ge Current, A Daintree Company

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 60)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
150PS25RSSTG130
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
150PS25/RS/STG
Description
*Delisted* 133/150W 120/130V PS25 Coated Rough Ser
Gel 150PS25/RS/STG 72547 Incandesce
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Line A, P, PS Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168725477 / 00043168725477
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
150PS25RSSTG130 - Large Image
 
150PS25RSSTG130 - Small Image
 
150PS25RSSTG130 - Large Image
Attachments
 
 
150PS25RSSTG130 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
130
Wattage
150
Material, Color, and Finish
Color
FROST
Finish
Inside Frost
Dimensions and Weight
Diameter
2.375
Length
6.93
Descriptions
Product Type
72547 Incandescent Lamps
Long Description
GEL 150PS25/RS/STG 72547 INCANDESCE
Description
*DELISTED* 133/150W 120/130V PS25 COATED ROUGH SER
Additional Information
average life
1000.0
lumens
2.160k
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
150PS25/RS/STG
Brand
GE Current
sub brand
Saf-T-Gard?®
GTIN
00043168725477
UPC
043168725477
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.15
Carton
1
Package
60
Uses, Certifications, and Standards
Application
Rough Service
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat