250401PR0 - *Delisted* 250W 125V Med Base CL Heat Lamp

Ge Current, A Daintree Company

  • $7.94 (Each)
  • $7.94 (Each)

  • $95.28 (Per 12)
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
250401PR0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
250R40/1/PRO-120
Description
*Delisted* 250W 125V Med Base CL Heat Lamp
R40 Incandescent Lamp, 250 W, 120 V, Clear, Soft Glass Material, C-9 Filament, 5000 H Average Life, Medium Base, Non Dimmable, 5 In Diameter, 0.48 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168249867 / 00043168249867
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.94 (Each)
Standard Packaging
$95.28 (Per 12)
Resources
Images
 
 
250401PR0 - Large Image
 
250401PR0 - Small Image
 
250401PR0 - Large Image
 
250401PR0 - Large Image
 
250401PR0 - Large Image
Attachments
 
 
250401PR0 - Specification Sheet
 
250401PR0 - Specification Sheet
 
250401PR0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
250 W
Material
Soft Glass
Voltage Rating
120
Material, Color, and Finish
Finish
Clear
Base Type
Medium
Dimensions and Weight
Diameter
5 in
Descriptions
Product Type
R40 Incandescent Lamp
Long Description
R40 Incandescent Lamp, 250 W, 120 V, Clear, Soft Glass Material, C-9 Filament, 5000 h Average Life, Medium Base, Non Dimmable, 5 in Diameter, 0.48 lb
Short Description
R40 Incandescent Lamp, 250W, 120V, Clear
Additional Information
R40 Shape Designation
Description
*DELISTED* 250W 125V MED BASE CL HEAT LAMP
Additional Information
Filament Type
C-9
average life
5000 h
package quantity
30 CA
lumens
200
Manufacturer Information
Manufacturers Part Number
250R40/1/PRO
Brand
GE Current
sub brand
Proline(TM)
GTIN
00043168249867
UPC
043168249867
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.48 lb
Weight per each
0.48
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat