45R20130VPR0130 - *Delisted* 45W 130V R20 Med Base Incand Lamp

Ge Current, A Daintree Company

  • $2.59 (Each)
  • $2.59 (Each)

  • $15.54 (Per 6)
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
45R20130VPR0130
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
45R20130VPR0130
Description
*Delisted* 45W 130V R20 Med Base Incand Lamp
Incandescent Lamp, 2600 K, 300 LM Brightness (Lumens), 45 W, 130 V, CC-6 Filament, 2000 H Average Life, Medium Screw-In Base, Non Dimmable, 2.37 In Diameter, 0.18 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Reflector R, BR, Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168730303 / 00043168730303
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.59 (Each)
Standard Packaging
$15.54 (Per 6)
Resources
Attachments
 
 
45R20130VPR0130 - Specification Sheet
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
130 V
Wattage
45 W
Material, Color, and Finish
color temperature
2600 K
Base Type
Medium Screw-In
Dimensions and Weight
Diameter
2.37 in
Descriptions
Product Type
Incandescent Lamp
Long Description
Incandescent Lamp, 2600 K, 300 lm Brightness (Lumens), 45 W, 130 V, CC-6 Filament, 2000 h Average Life, Medium Screw-In Base, Non Dimmable, 2.37 in Diameter, 0.18 lb
Short Description
Incandescent Lamp, 2600K, 300 lm, 45W, 130V
Description
*DELISTED* 45W 130V R20 MED BASE INCAND LAMP
Additional Information
Brightness (Lumens)
300 lm
Filament Type
CC-6
average life
2000 h
package quantity
30 CA
Manufacturer Information
Manufacturers Part Number
45R20/130V-PRO
Brand
GE Current
GTIN
00043168730303
UPC
043168730303
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.18 lb
Weight per each
0.18
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat