We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
65BR30PR0130 - GEL

65BR30PR0130 - 65W Incan BR30 130V Med Base RFL FLD

Ge

In-Stock: 209 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    65BR30PR0130
    Manufacturer
    Ge
    Manufacturer's Part Number
    65BR30/PROLINE-130
    Description
    65W Incan BR30 130V Med Base RFL FLD
    Reflector Type; Frost Color; Floodlight Application; 130 V Voltage Rating; 6 Standard Package; 65 W Wattage; Medium Base Type; 2000 Life In Hour; BR30 Shape Designation; 550 Lumen Intensity; 550 Intensity In Lumen; Proline[R] Brand
    Slang Terms

    Suggest a New Term
    Categories
    Incandescent Lamps - Incandescent Reflector R, BR,  Mark as Incorrect
    Suggest a New Category
    Classification
    Incandescent
    UNSPSC
    39101612 - Incandescent lamps
    UPC/GTIN
    043168247054 / 00043168247054
    Weight per unit
    0.2 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $1.89 (1 Each)
    Standard Packaging
    $11.34 (6 Each)
    Stock Availability
    Nacogdoches
    209 Each (Check another store)
    All Stores
    10,339 Each
    Resources
    Images
     
     
    65BR30PR0130 - Large Image
     
    65BR30PR0130 - Small Image
     
    65BR30PR0130 - Small Image
    Attachments
     
     
    65BR30PR0130 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    130 V
    Intensity in Lumen
    550
    Wattage
    65 W
    Material, Color, and Finish
    Color
    FROST
    Base Type
    MEDIUM
    Descriptions
    Description
    65W INCAN BR30 130V MED BASE RFL FLD
    Product Type
    Incandescent Lamp
    Long Description
    REFLECTOR TYPE; FROST COLOR; FLOODLIGHT APPLICATION; 130 V VOLTAGE RATING; 6 STANDARD PACKAGE; 65 W WATTAGE; MEDIUM BASE TYPE; 2000 LIFE IN HOUR; BR30 SHAPE DESIGNATION; 550 LUMEN INTENSITY; 550 INTENSITY IN LUMEN; PROLINE[R] BRAND
    INCANDESCENT LAMP, REFLECTOR; 65 W; 130 V VOLTAGE RATING; SHAPE DESIGNATION BR30; MEDIUM BASE; FROST COLOR; INTENSITY 550 LUMEN; LIFE 2000 HR; APPLICATION FLOOD; STANDARD PACKAGE 6
    Commodity Description
    INCANDESCENT REFLECTOR R, BR, ER SHAPE LAMPS
    Additional Information
    Intensity
    550 LUMEN
    Manufacturer Information
    Brand
    GE
    ProLine[R]
    Manufacturers Part Number
    65BR30/PROLINE-130
    GTIN
    00043168247054
    UPC
    043168247054
    Taxonomies, Classifications, and Categories
    Type
    REFLECTOR
    Category Description
    INCANDESCENT
    Packaging
    Standard Package
    6
    Weight per each
    0.2
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    Application
    FLOODLIGHT
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    16 Carthage
    View Store
    5 Henderson
    View Store
    24 Jacksonville
    View Store
    23 Jasper
    View Store
    18 Lufkin
    View Store
    209 Nacogdoches
    View Store
    23 Palestine

    Distribution Centers

    Location Stock Available
    View Store
    174 Abilene
    View Store
    469 Amarillo
    View Store
    1,508 Atlanta
    View Store
    587 Austin RDC
    View Store
    392 DFW RDC
    View Store
    221 Little Rock
    View Store
    93 Longview
    View Store
    191 Lubbock
    View Store
    108 Odessa
    View Store
    1 Oklahoma City
    View Store
    158 San Antonio RDC
    View Store
    152 Tulsa
    View Store
    233 Tyler
    View Store
    87 West Monroe

    A-L

    Location Stock Available
    View Store
    167 Arlington Branch
    View Store
    69 Athens
    View Store
    58 Bastrop
    View Store
    83 Benton
    View Store
    18 Big Spring
    View Store
    17 Borger
    View Store
    49 Bridgeport
    View Store
    55 Brownwood
    View Store
    11 Burleson
    View Store
    170 Cabot
    View Store
    211 Cedar Park
    View Store
    38 Cleburne
    View Store
    31 Clinton
    View Store
    36 Clovis
    View Store
    4 Conroe
    View Store
    89 Conway
    View Store
    1 Corsicana
    View Store
    50 Dallas
    View Store
    30 Denton
    View Store
    20 Dumas
    View Store
    38 Duncan
    View Store
    26 El Dorado
    View Store
    51 Enid
    View Store
    9 Ennis
    View Store
    38 Fort Stockton
    View Store
    49 Ft. Worth
    View Store
    3 Gainesville
    View Store
    146 Georgetown
    View Store
    35 Granbury
    View Store
    21 Greenville
    View Store
    18 Hereford
    View Store
    17 Hobbs
    View Store
    28 Hot Springs
    View Store
    13 Kenedy
    View Store
    14 Kerrville
    View Store
    9 Kilgore
    View Store
    46 Killeen
    View Store
    161 Lawton

    M-Z

    Location Stock Available
    View Store
    6 Magnolia
    View Store
    1 Mansfield
    View Store
    146 Marble Falls
    View Store
    12 Marshall
    View Store
    418 McAllen
    View Store
    15 McKinney
    View Store
    21 Midland
    View Store
    4 Mineral Wells
    View Store
    36 Monroe
    View Store
    16 Mt. Pleasant
    View Store
    112 N Little Rock
    View Store
    19 N. San Antonio
    View Store
    96 New Braunfels
    View Store
    87 North Austin
    View Store
    33 Pampa
    View Store
    7 Paris
    View Store
    6 Pearsall
    View Store
    24 Pecos
    View Store
    52 Plainview
    View Store
    12 Plano
    View Store
    5 Pleasanton
    View Store
    40 Roswell
    View Store
    1,342 Round Rock
    View Store
    100 Russellville
    View Store
    37 Ruston
    View Store
    21 San Angelo
    View Store
    155 San Antonio
    View Store
    70 San Marcos
    View Store
    9 Searcy
    View Store
    160 Sherman
    View Store
    136 South Austin
    View Store
    19 Stephenville
    View Store
    36 Stillwater
    View Store
    63 Stuttgart
    View Store
    26 Sulphur Springs
    View Store
    20 Sweetwater
    View Store
    5 Temple
    View Store
    42 Terrell
    View Store
    18 Uvalde
    View Store
    20 Waco
    View Store
    24 Waxahachie
    View Store
    20 Weatherford
    View Store
    113 West Dallas
    View Store
    39 West Ft. Worth
    View Store
    75 Wichita Falls


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 65BR30PR0130

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

9120B - 120V Ac/DC W Silence - BRK Brands/First Alert

From BRK Brands/First Alert,
120V Ac/DC W Silence

$12.99
Per Each
Item Details

DPU222R - 60A 240V 2P Non Fusible Ac Disc - Eaton Corp

From Eaton Corp,
60A 240V 2P Non Fusible Ac Disc

$14.99
Per Each
Item Details

PJ8W - 1G Mid Dup Wallplate - Eaton Wiring Devices

From Eaton Wiring Devices,
1G Mid Dup Wallplate

$26.29
Per 100 Each
Item Details



TR270W - 15A 120V Tamper Res Dup RCPT - Eaton Wiring Devices

From Eaton Wiring Devices,
15A 120V Tamper Res Dup RCPT

$114.99
Per 100 Each
Item Details

SC9120B - Combo Smoke/Carbon M0NOXIDE Alarm - BRK Brands/First Alert

From BRK Brands/First Alert,
Combo Smoke/Carbon M0NOXIDE Alarm

$46.99
Per Each
Item Details

1257SP - 30A Flush Single Rec - Eaton Wiring Devices

From Eaton Wiring Devices,
30A Flush Single Rec

$836.63
Per 100 Each
Item Details