We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
65BR40FLPR0130 - GEL

65BR40FLPR0130 - 65W 130V BR40 Reflector Flood Med Base Incand Lamp

Ge

In-Stock: 83 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    65BR40FLPR0130
    Manufacturer
    Ge
    Manufacturer's Part Number
    65BR40/FL/PRO-130
    Description
    65W 130V BR40 Reflector Flood Med Base Incand Lamp
    Reflector Type; Frost Color; Floodlight Application; 130 V Voltage Rating; 6 Standard Package; 65 W Wattage; Medium Base Type; 2000 Life In Hour; BR40 Shape Designation; 675 Lumen Intensity; 675 Intensity In Lumen; Proline[R] Brand
    Slang Terms

    Suggest a New Term
    Categories
    Incandescent Lamps - Incandescent Reflector R, BR,  Mark as Incorrect
    Suggest a New Category
    Classification
    Incandescent
    UNSPSC
    39101612 - Incandescent lamps
    UPC/GTIN
    043168249980 / 00043168249980
    Weight per unit
    0.36 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $4.68 (1 Each)
    Standard Packaging
    $140.40 (30 Each)
    Stock Availability
    Nacogdoches
    83 Each (Check another store)
    All Stores
    4,324 Each
    Resources
    Images
     
     
    65BR40FLPR0130 - Large Image
     
    65BR40FLPR0130 - Small Image
     
    65BR40FLPR0130 - Small Image
    Attachments
     
     
    65BR40FLPR0130 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    130 V
    Wattage
    65 W
    Intensity in Lumen
    675
    Material, Color, and Finish
    Color
    FROST
    Base Type
    MEDIUM
    Descriptions
    Product Type
    Incandescent Lamp
    Long Description
    REFLECTOR TYPE; FROST COLOR; FLOODLIGHT APPLICATION; 130 V VOLTAGE RATING; 6 STANDARD PACKAGE; 65 W WATTAGE; MEDIUM BASE TYPE; 2000 LIFE IN HOUR; BR40 SHAPE DESIGNATION; 675 LUMEN INTENSITY; 675 INTENSITY IN LUMEN; PROLINE[R] BRAND
    INCANDESCENT LAMP, REFLECTOR; 65 W; 130 V VOLTAGE RATING; SHAPE DESIGNATION BR40; MEDIUM BASE; FROST COLOR; INTENSITY 675 LUMEN; LIFE 2000 HR; APPLICATION FLOOD; STANDARD PACKAGE 6
    Commodity Description
    INCANDESCENT REFLECTOR R, BR, ER SHAPE LAMPS
    Description
    65W 130V BR40 REFLECTOR FLOOD MED BASE INCAND LAMP
    Additional Information
    Intensity
    675 LUMEN
    Manufacturer Information
    Brand
    GE
    ProLine[R]
    Manufacturers Part Number
    65BR40/FL/PRO-130
    GTIN
    00043168249980
    UPC
    043168249980
    Taxonomies, Classifications, and Categories
    Type
    REFLECTOR
    Category Description
    INCANDESCENT
    Packaging
    Standard Package
    6
    Weight per each
    0.36
    Carton
    1
    Package
    30
    Uses, Certifications, and Standards
    Application
    FLOODLIGHT
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    53 Carthage
    View Store
    42 Henderson
    View Store
    52 Jacksonville
    View Store
    55 Jasper
    View Store
    38 Lufkin
    View Store
    83 Nacogdoches
    View Store
    16 Palestine

    Distribution Centers

    Location Stock Available
    View Store
    121 Abilene
    View Store
    12 Amarillo
    View Store
    2 Austin RDC
    View Store
    462 DFW RDC
    View Store
    2 Houston RDC
    View Store
    46 Longview
    View Store
    126 Lubbock
    View Store
    79 Odessa
    View Store
    18 Oklahoma City
    View Store
    115 San Antonio RDC
    View Store
    447 Tulsa
    View Store
    120 Tyler
    View Store
    34 West Monroe

    A-L

    Location Stock Available
    View Store
    37 Andrews
    View Store
    42 Arlington Branch
    View Store
    14 Athens
    View Store
    32 Big Spring
    View Store
    55 Bridgeport
    View Store
    8 Brownwood
    View Store
    78 Burleson
    View Store
    34 Cleburne
    View Store
    18 Clinton
    View Store
    26 Corsicana
    View Store
    640 Dallas
    View Store
    17 Denton
    View Store
    14 Duncan
    View Store
    35 Enid
    View Store
    40 Ennis
    View Store
    28 Fort Stockton
    View Store
    58 Ft. Worth
    View Store
    58 Granbury
    View Store
    37 Greenville
    View Store
    19 Hobbs
    View Store
    25 Kilgore
    View Store
    72 Lawton

    M-Z

    Location Stock Available
    View Store
    47 Mansfield
    View Store
    20 Marshall
    View Store
    174 McAllen
    View Store
    50 McKinney
    View Store
    25 Midland
    View Store
    50 Mineral Wells
    View Store
    12 Mt. Pleasant
    View Store
    19 N. San Antonio
    View Store
    83 Pampa
    View Store
    50 Pecos
    View Store
    7 Plainview
    View Store
    30 Plano
    View Store
    30 Ruston
    View Store
    28 San Angelo
    View Store
    12 San Antonio
    View Store
    37 Sherman
    View Store
    60 Stephenville
    View Store
    24 Stillwater
    View Store
    21 Sulphur Springs
    View Store
    1 Sweetwater
    View Store
    22 Terrell
    View Store
    27 Waco
    View Store
    9 Waxahachie
    View Store
    39 Weatherford
    View Store
    42 West Dallas
    View Store
    93 West Ft. Worth
    View Store
    2 Wichita Falls


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 65BR40FLPR0130

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

PJ8W - 1G Mid Dup Wallplate - Cooper Wiring Devices

From Cooper Wiring Devices,
1G Mid Dup Wallplate

$26.29
Per 100 Each
Item Details

DPU222R - 60A 240V 2P Non Fusible Ac Disc - Eaton Corp

From Eaton Corp,
60A 240V 2P Non Fusible Ac Disc

$14.99
Per Each
Item Details

9120B - 120V Ac/DC W Silence - BRK Brands/First Alert

From BRK Brands/First Alert,
120V Ac/DC W Silence

$12.99
Per Each
Item Details



1257SP - 30A Flush Single Rec - Cooper Wiring Devices

From Cooper Wiring Devices,
30A Flush Single Rec

$836.63
Per 100 Each
Item Details

65BR30PR0130 - 65W Incan BR30 130V Med Base RFL FLD - G.E. Lighting (Lampblst)

From G.E. Lighting (Lampblst),
65W Incan BR30 130V Med Base RFL FLD

$1.89
Per Each
Item Details

6101WB - 6" WHT Metal Baf STRGHT W/2 White Rings - Cooper Lighting

From Cooper Lighting,
6" WHT Metal Baf STRGHT W/2 White Rings

$4.19
Per Each
Item Details