894BP12.8 - 38W T3.25 12.8V Auto

Ge Lighting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
894BP12.8
Manufacturer
Ge Lighting
Manufacturer's Part Number
894/BP
Description
38W T3.25 12.8V Auto
Ge T3.25 (T3 1/4) - Automotive, Low Voltage
Slang Terms

Suggest a New Term
Categories
Miniature, Automotive & Sealed - Miniature Lamps Mark as Incorrect
Suggest a New Category
Classification
Miniature & Led
UNSPSC
39101622 - Miniature lamp
UPC/GTIN
043168221122 / 00043168221122
Weight per unit
0.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
894BP12.8 - Specification Sheet
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
12.8 V
Wattage
CONDUIT BUSHING, THREADED FEMALE TYPE; ZINC PLATED IRON MATERIAL; 25/32 INCH; RIGID CONDUIT/IMC USED ON; UL APPROVAL; 3-5/8 INCH DIAMETER; 25 STANDARD PACKAGE; 3 INCH TRADE SIZE; NON-INSULATED THROAT TYPE; BU MODEL
Dimensions and Weight
Length
0.406 IN
Descriptions
Description
38W T3.25 12.8V AUTO
Product Type
22112 Miniature - Other
extra long description
GEL 894/BP 22112 MINIATURE - OTHER
Long Description
GE T3.25 (T3 1/4) - Automotive, Low Voltage
Special Features
0.406IN Length
Additional Information
average life
200.0 HR
lumens
237
Base
Right Angle Prefocus (PGJ13)
Manufacturer Information
Brand
GE Lighting
Manufacturers Part Number
894/BP
GTIN
00043168221122
UPC
043168221122
Taxonomies, Classifications, and Categories
Category Description
MINIATURE & LED
Packaging
Weight per each
0.085
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Low Voltage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat