F13DBX23841EC0 - 13W Plug In CFL Double Biax GX23-2 Base 5000K

Ge Traditional Lamps

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F13DBX23841EC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F13DBX23/841/ECO
Description
13W Plug In CFL Double Biax GX23-2 Base 5000K
Ge Ecolux®, 13 WTT, 810 LM, 4100 KV, 82 Cri, 4.84 In Length, GX23-2 Base, 10000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168975896 / 00043168975896
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
F13DBX23841EC0 - Large Image
 
F13DBX23841EC0 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
13.0
Material, Color, and Finish
color temperature
4100.0
color rendering index (cri)
82.0
Dimensions and Weight
Length
4.84
Descriptions
Product Type
97589 Plug In CFL
Description
13W PLUG IN CFL DOUBLE BIAX GX23-2 BASE 5000K
extra long description
GEL F13DBX23/841/ECO 97589 PLUG IN
Long Description
GE Ecolux®, 13 WTT, 810 LM, 4100 KV, 82 CRI, 4.84 IN Length, GX23-2 Base, 10000 HR Average Life
Additional Information
average life
10000.0
lumens
810.0
Base
GX23-2
Manufacturer Information
Brand
Ge Traditional Lamps
Manufacturers Part Number
F13DBX23/841/ECO
GTIN
00043168975896
UPC
043168975896
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.14
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat