F32TBX835AEC0 - 32W Triple Biax GX24-Q3 3500K 82CRI Plug In

Ge Traditional Lamps

  • $13.51 (Each)
  • $13.51 (Each)

  • $135.10 (Per 10)
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
F32TBX835AEC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F32TBX/835/A/ECO
Description
32W Triple Biax GX24-Q3 3500K 82CRI Plug In
Ge Ecolux®, 32 WTT, 120 V, 2400 LM, 3500 KV, 82 Cri, 5.5 In Length, GX24Q-3 Base, 17000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168976312 / 00043168976312
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.51 (Each)
Standard Packaging
$135.10 (Per 10)
Resources
Images
 
 
F32TBX835AEC0 - Large Image
 
F32TBX835AEC0 - Small Image
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
120.0
Wattage
32.0
Current Rating
0.32 A
Material, Color, and Finish
Base Type
GX24Q-3 4-Pin
color temperature
3500 k
color rendering index (cri)
82.0
Color Rendering Index
82
Dimensions and Weight
Length
5.5 in
Descriptions
Product Type
Compact Fluorescent Lamp
Long Description
Compact Fluorescent Lamp, GX24Q-3 4-Pin Base, T4 Bulb Shape, 82, 17000 h Average Life, 3500 K, 120 V, 0.32 A, 32 W, 2400 lm Brightness (Lumens), Dimmable, 5.5 in Length, Rapid, 0.26 lb/EA
Description
32W TRIPLE BIAX GX24-Q3 3500K 82CRI PLUG IN
Short Description
Compact Fluorescent Lamp, 32 W, Gx24q-3 4-Pin, 17000 h Life, 4100k
Special Features
Dimmable
extra long description
GEL F32TBX/835/A/ECO 97631 PLUG IN
Additional Information
average life
17000 h
lumens
2400.0
Base
GX24q-3
bulb shape
T4
Brightness (Lumens)
2400 lm
dimmable
Yes
start type
Rapid Start
Standards Met
TCLP Compliant
package quantity
10 CA
Manufacturer Information
Manufacturers Part Number
F32TBX/835/A/ECO
Brand
Ge Traditional Lamps
GTIN
00043168976312
UPC
043168976312
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.26 lb/EA
Weight per each
0.26
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Retail Display;Hospitality;Office;Restaurant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat