F96T8XLSPP41 - 59W T8 96" 4100K Single Pin Base 80 Cri Fluor Lamp

Ge Current, A Daintree Company

  • $15.27 (Each)
  • $15.27 (Each)

  • $366.48 (Per 24)
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
F96T8XLSPP41
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F96T8/XL/SPP41
Description
59W T8 96" 4100K Single Pin Base 80 Cri Fluor Lamp
F96T8/XL/SPP41
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168679701 / 00043168679701
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.27 (Each)
Standard Packaging
$366.48 (Per 24)
Resources
Images
 
 
F96T8XLSPP41 - Large Image
 
F96T8XLSPP41 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
59.0
Material, Color, and Finish
color temperature
4100.0
color rendering index (cri)
80.0
Dimensions and Weight
Diameter
1.0
Length
96.0
Descriptions
Description
59W T8 96" 4100K SINGLE PIN BASE 80 CRI FLUOR LAMP
Product Type
67970 Slim Line / F20
Long Description
F96T8/XL/SPP41
extra long description
GEL F96T8/XL/SPP41 67970 SLIM LINE
Additional Information
average life
24000.0
lumens
5800.0
Base
Single Pin (Fa8)
Manufacturer Information
Manufacturers Part Number
F96T8/XL/SPP41
Brand
GE Current
GTIN
00043168679701
UPC
043168679701
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.9
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat