GECAP24480V0 - Capacitor For 1000W MH BLST

Ge Lighting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GECAP24480V0
Manufacturer
Ge Lighting
Manufacturer's Part Number
GECAP-24/480V-O
Description
Capacitor For 1000W MH BLST
Ge 24.0 MFD 480V 90C 1.75 Oval 3.9 HT
Slang Terms

Suggest a New Term
Categories
Ballast Parts & Accessories - Ballast Capacitors Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
043168756686 / 00043168756686
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GECAP24480V0 - Small Image
 
GECAP24480V0 - Large Image
Attachments
 
 
GECAP24480V0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
240 VAC
Descriptions
Description
CAPACITOR FOR 1000W MH BLST
Product Type
75668 Hid Ballasts
extra long description
GEL GECAP-24/480V-O 75668 HID BALLA
Long Description
GE 24.0 MFD 480V 90C 1.75 oval 3.9 ht
Additional Information
Minimum Starting Temperature
-20 F
Manufacturer Information
Brand
GE Lighting
Manufacturers Part Number
GECAP-24/480V-O
GTIN
00043168756686
UPC
043168756686
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Ballasts Accessories Oil-Filled Capacitor
Packaging
Weight per each
0.5
Carton
1
Package
20
Uses, Certifications, and Standards
Frequency Rating
60 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat