LED10DR303830W - 10W Led BR30 30K Dim

Ge Current, A Daintree Company

  • $7.46 (Each)
  • $7.46 (Each)

  • $44.76 (Per 6)
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
LED10DR303830W
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED10DR303/830W
Description
10W Led BR30 30K Dim
Led BR30 Lamp, 70, 3000 K, 700 LM Brightness (Lumens), 10 W, 120 V, White, Glass Material, 25000 H Average Life, E26 Medium Screw Base, Dimmable, 3.75 In Diameter, 5.37 In Length, 0.76 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168681612 / 00043168681612
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.46 (Each)
Standard Packaging
$44.76 (Per 6)
Resources
Images
 
 
LED10DR303830W - Large Image
 
LED10DR303830W - Small Image
 
LED10DR303830W - Large Image
 
LED10DR303830W - Large Image
Attachments
 
 
LED10DR303830W - Specification Sheet
 
LED10DR303830W - Specification Sheet
Brochures
 
 
LED10DR303830W - Brochure
Other Links
 
 
LED10DR303830W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10 W
Voltage Rating
120 V
Shape
BR30
Material
Glass
Material, Color, and Finish
Finish
white
Base Type
E26 Medium Screw
color temperature
3000
Color Rendering Index
70
Color
White
Dimensions and Weight
Diameter
3.75 in
Length
5.37 in
Descriptions
Description
10W LED BR30 30K DIM
Product Type
LED BR30 Lamp
Long Description
LED BR30 Lamp, 70, 3000 K, 700 lm Brightness (Lumens), 10 W, 120 V, White, Glass Material, 25000 h Average Life, E26 Medium Screw Base, Dimmable, 3.75 in Diameter, 5.37 in Length, 0.76 lb
Short Description
LED BR30 Lamp, BR30, 70 CRI, 3000K, 10W, 120V
Additional Information
Initial Intensity 700 Lumen;Packaging Quantity 6;With Dimmable
Additional Information
Brightness (Lumens)
700 lm
Standards Met
UL Approved
package quantity
6 CA
average life
25000
lumens
700
Base
Medium Screw
dimmable
Yes
Manufacturer Information
Manufacturers Part Number
LED10DR303/830W
Brand
GE Current
sub brand
GE LED Lamps
GTIN
00043168681612
UPC
043168681612
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.76 lb
Weight per each
0.76
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Indoor Floodlight
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat