LED15BT8G4840 - 15W Led T8 48" 40K 120-277V

Ge Current, A Daintree Company

  • $13.09 (Each)
  • $13.09 (Each)

  • $261.80 (Per 20)
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
LED15BT8G4840
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED15BT8/G4/840
Description
15W Led T8 48" 40K 120-277V
T8 Led Lamp, 4000 K, 2100 LM Brightness (Lumens), 15 W, 120 to 277 V, 50000 H Average Life, G13 Base, Non Dimmable, 48 In Length, Bypass Ballast
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168319331 / 00043168319331
Weight per unit
0.685 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.09 (Each)
Carton
$13.09 (Each)
Standard Packaging
$261.80 (Per 20)
Resources
Images
 
 
LED15BT8G4840 - Large Image
 
LED15BT8G4840 - Small Image
 
LED15BT8G4840 - Small Image
 
LED15BT8G4840 - Large Image
Specifications Sheets
 
 
LED15BT8G4840 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
T8
Wattage
15 W
Voltage Rating
120 to 277 v
Ballast Type
Bypass
Material, Color, and Finish
Base Type
G13
color temperature
4000 K
Color Rendering Index
80
Dimensions and Weight
Length
48
Overall Length
48
Descriptions
extra long description
GEL LED15BT8/G4/840 31933 LED Tube
Product Type
T8 LED Lamp
Long Description
T8 LED Lamp, 4000 K, 2100 lm Brightness (Lumens), 15 W, 120 to 277 V, 50000 h Average Life, G13 Base, Non Dimmable, 48 in Length, Bypass Ballast
Short Description
T8 LED Lamp, 4000K, 2100 lm, 15W
Description
15W LED T8 48" 40K 120-277V
Additional Information
Brightness (Lumens)
2100 lm
package quantity
20 CA
lumens
2100
average life
50000
Base
LED_Bs_G13
dimmable
No
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED15BT8/G4/840
GTIN
00043168319331
UPC
043168319331
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.685
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat