MVR400U - **Delisted** 400W ED37 Metal Halide Clear Mog Base

Ge Current, A Daintree Company

  • $30.17 (Each)
  • $30.17 (Each)

  • $181.02 (Per 6)
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
MVR400U
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
MVR400/U
Description
**Delisted** 400W ED37 Metal Halide Clear Mog Base
Metal Halide Lamp, 65, 4000 K, 33100 LM (Horizontal);36000 LM (Vertical) Brightness (Lumens), 400 W, Clear, Hard Glass Material, 15000 H (Horizontal);20000 H (Vertical) Average Life, Mogul Base, M59 Ansi Ballast Code, Non Dimmable, 4.62 In Diameter, 11.5 In Height, 61.11 % Mercury Content, 4.45 LB
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168438285 / 00043168438285
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.17 (Each)
Standard Packaging
$181.02 (Per 6)
Resources
Images
 
 
MVR400U - Large Image
 
MVR400U - Small Image
 
MVR400U - Large Image
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
Hard Glass
Wattage
400.0
Material, Color, and Finish
Color Rendering Index
65
color temperature
4000 K
Finish
Clear
Base Type
Mogul
color rendering index (cri)
65.0
Color
Clear
Style
Open Fixture-Restricted Position (S-Rated)
Dimensions and Weight
Diameter
4.62 in
Height
11.5 in
Descriptions
Product Type
Metal Halide Lamp
Description
**DELISTED** 400W ED37 METAL HALIDE CLEAR MOG BASE
extra long description
GEL MVR400/U 43828 MULTIVAPOR
Long Description
Metal Halide Lamp, 65, 4000 K, 33100 lm (Horizontal);36000 lm (Vertical) Brightness (Lumens), 400 W, Clear, Hard Glass Material, 15000 h (Horizontal);20000 h (Vertical) Average Life, Mogul Base, M59 ANSI Ballast Code, Non Dimmable, 4.62 in Diameter, 11.5 in Height, 61.11 % Mercury Content, 4.45 lb
Short Description
Metal Halide Lamp, 4000K, 400W, Clear, Mogul
Special Features
11.5IN Length
Additional Information
Brightness (Lumens)
33100 lm (Horizontal);36000 lm (Vertical)
average life
15000 h (Horizontal);20000 h (Vertical)
ANSI Ballast Code
M59
Mercury Content
61.11 %
package quantity
6 CA
Base
Mogul Screw (E39)
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
MVR400/U
GTIN
00043168438285
UPC
043168438285
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Packaging
Weight
4.45 lb
Weight per each
0.74
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Downlight;Floodlight;Corridor;Lobby;Walkway;Retail;Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat