Q50MR16FL - *Delisted* 50W 12V MR16 Standard Flood Hal Lamp

Ge Current, A Daintree Company

  • $3.67 (Each)
  • $3.67 (Each)

  • $36.70 (Per 10)
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
Q50MR16FL
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
Q50MR16/FL-12
Description
*Delisted* 50W 12V MR16 Standard Flood Hal Lamp
Halogen Lamp, MR16 Shape, 2900 K, 1500 LM Brightness (Lumens), 50 W, 12 V, 2000 H Average Life, GX5.3 2-Pin Base, Exn Ansi Ballast Code, C-6 Filament, Non Dimmable, 2 In Diameter, 1.88 In Length, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Halogen Reflector Ar, BR, JDR, Mark as Incorrect
Suggest a New Category
Classification
Halogen
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
043168254823 / 00043168254823
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.67 (Each)
Standard Packaging
$36.70 (Per 10)
Resources
Images
 
 
Q50MR16FL - Large Image
 
Q50MR16FL - Small Image
 
Q50MR16FL - Large Image
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
12 V
Shape
MR16
Material, Color, and Finish
Base Type
GX5.3 2-Pin
color temperature
2900 K
Dimensions and Weight
Diameter
2 in
Length
1.88 in
Descriptions
Product Type
Halogen Lamp
Long Description
Halogen Lamp, MR16 Shape, 2900 K, 1500 lm Brightness (Lumens), 50 W, 12 V, 2000 h Average Life, GX5.3 2-Pin Base, EXN ANSI Ballast Code, C-6 Filament, Non Dimmable, 2 in Diameter, 1.88 in Length, 0.1 lb
Short Description
Halogen Lamp, MR16, 2900K, 1500 lm, 50W, 12V
extra long description
GEL Q50MR16/FL 25482 PARS AND HALOG
Description
*DELISTED* 50W 12V MR16 STANDARD FLOOD HAL LAMP
Additional Information
Brightness (Lumens)
1500 lm
average life
2000 h
ANSI Ballast Code
EXN
Filament Type
C-6
package quantity
20 CA
Manufacturer Information
Manufacturers Part Number
Q50MR16/FL
Brand
GE Current
GTIN
00043168254823
UPC
043168254823
Taxonomies, Classifications, and Categories
Category Description
HALOGEN
Packaging
Weight
0.1 lb
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Floodlight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat