67673 - Alu 3P Power Dist Block

Mersen

  • $182.17 (Each)
  • $182.17 (Each)

In-Stock: 1 available locally (Sweetwater, TX) ( change location)
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
67673
Manufacturer
Mersen
Manufacturer's Part Number
MPDB67673
Description
Alu 3P Power Dist Block
Open-Style PDB Ul 1953 1000V 250A Tin-Plated Aluminum - 310A 3-Pole 1 - 4 Openings; 350-#6 --- #2-#14 Box to Box
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782001452889 / 00782001452889
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$182.17 (Each)
Stock Availability
Sweetwater
1 (Check another store)
Abilene
0
All Stores
1
Resources
Images
 
 
67673 - Large Image
 
67673 - Large Image
 
67673 - Small Image
 
67673 - Large Image
 
67673 - Large Image
Attachments
 
 
67673 - Specification Sheet
Other Links
 
 
67673 - Other
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
1000
amperage rating
310
connection
Box To Box
Material
Tin-Plated Aluminum
Dimensions and Weight
Size
3.08 x 5.28 x 3.25
Descriptions
Description
ALU 3P POWER DIST BLOCK
Product Type
MPDB Series Ul 1953 1000V 250A - 310A Al Int 3-Pole 1 - 4 35
extra long description
Mersen MPDB67673 MPDB Series UL 195
Short Description
PWR DIS BLK AL INT 310A 3P 4
Features
The Next Generation Power Distribution Block (PDB). Mersen power distribution blocks provide a safe and easy method of splicing cables, splitting primary power into secondary circuits and fulfilling requirements for fixed junction tap-off points. All blocks are UL and CSA approved while meeting spacing requirements for feeder and branch circuits in conjunction with UL508A and the National Electrical Code®. PDB options include single or dual conductor primary inputs and up to 30 secondary outputs. Specialty
Long Description
Open-Style PDB UL 1953 1000V 250A Tin-plated Aluminum - 310A 3-Pole 1 - 4 openings; 350-#6 --- #2-#14 Box to Box
Special Features
Adder Poles: All sizes have optional adder poles for increased flexibility and ease-of-use. Adder poles can be stacked to form multi-pole units in the field without the use of tools. Adder poles allow for customization of primary and secondary wire combinations. End barriers are also available for sale, catalog numbers can be found in the catalog number selection tables for each size block. Wire Connectors: Standard aluminum and copper wire connectors are available. Aluminum connectors accept both AL or CU
Additional Information
Number of Terminals
3-pole
Manufacturer Information
Manufacturers Part Number
MPDB67673
Brand
Mersen
GTIN
00782001452889
UPC
782001452889
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Open-Style Power Distribution Blocks
Packaging
Weight per each
1.6
Carton
1
Uses, Certifications, and Standards
Mounting
Direct Screw Mount
Application
Splicing cables Splitting primary power into secondary circuits Fixed junction tap-off points.
standard
UL Listed to subject 1953, File E352417 unless noted otherwise CSA Certified Class 6228 01
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Abilene Area

Location Stock Available
Sweetwater
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat