-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- amperage rating
-
20
- interrupt rating
-
200
- Voltage Rating
-
600
- connection
-
Ferrule
- Descriptions
-
- Description
-
600V 20A CLASS J FUSE
- Product Type
-
600V 20A Class J Fuse
- extra long description
-
FERRAZ A4J20 600V 20A CLASS J FUSE
- Long Description
-
Amp-Trap fast-acting A4J fuses deliver excellent current-limiting protection to a wide variety of applications. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings, interrupting ratings, or current-limiting capability. 600 Volts 20 amps.
- Special Features
-
High current- limitation for low peak let-thru current Unique dimensions prevent replacement by other fuse classes Fiberglass body provides dimensional stability in harsh industrial environments Easy-to-read imprint label
- Additional Information
-
- class
-
J
- Manufacturer Information
-
- Brand
-
Ferraz Shawmut
- Manufacturers Part Number
-
A4J20
- GTIN
-
00782001960162
- UPC
-
782001960162
- Taxonomies, Classifications, and Categories
-
- Category Description
-
Fuses & Fuse Accessories
- Type
-
North American Power Fuses
- Packaging
-
- Weight per each
-
0.1
- Carton
-
1
- Package
-
10
- Uses, Certifications, and Standards
-
- Mounting
-
Clip
- Application
-
Capacitors Load centers Panelboards Switchboards Bus Duct Feeder Circuits Circuit Breakers Lighting, Heating, and General Loads
- standard
-
UL Listed to Standard 248-8, File E2137 DC Listed to UL Standard 248 CSA Certified to Standard C22.2, No. 248.8 IEC 269-2-1 RoHS Compliant
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.