FG3 - Finger Guard Kit 3

Hammond Power Solutions

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FG3
Manufacturer
Hammond Power Solutions
Manufacturer's Part Number
N/A
Description
Finger Guard Kit 3
Control Transformer Accessories - Optional Fused Finger Guard Kits, 100 Va For MBMH, 150 Va For All Suffixes, 250 Va For Aj, Ar, MQMJ, Memx, QR, SP, PG, PP Suffixes
Slang Terms

Suggest a New Term
Categories
Fans - Fans - Industrial & Commercial Mark as Incorrect
Suggest a New Category
Classification
Industrial & Commercial Fans
UNSPSC
39121424 - Terminal block covers
UPC/EAN/GTIN
803423077822
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FG3 - Large Image
 
FG3 - Small Image
Attachments
 
 
FG3 - Specification Sheet
Other Links
 
 
FG3 - Other
 
FG3 - Other
 
FG3 - Other
Brochures
 
 
FG3 - Brochure
Tech Bulletins
 
 
FG3 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
Not Applicable
Wattage
Not Applicable
Material
Plastic
connection
Snap On
Material, Color, and Finish
Color
Clear
Descriptions
Special Features
Add fingersafe covers or terminal blocks
Long Description
Control Transformer Accessories - Optional Fused Finger Guard Kits, 100 VA For MBMH, 150 VA For All Suffixes, 250 VA For AJ, AR, MQMJ, MEMX, QR, SP, PG, PP Suffixes
Product Type
Finger Guard Kit 3
extra long description
HMND FG3 FINGER GUARD KIT
Description
FINGER GUARD KIT 3
Manufacturer Information
Brand
Hammond Power Solutions
Taxonomies, Classifications, and Categories
Type
Accessories > Finger Guards
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Add finger safe covers and terminal blocks options.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat