PH350MQMJFK - 350VA 240/480V-120/240V W/Fuse Kit CNTL XFMR

HPS Imperator®

  • $190.90 (Each)
  • $190.90 (Each)
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
PH350MQMJFK
Manufacturer
HPS Imperator®
Manufacturer's Part Number
PH350MQMJ-FK
Description
350VA 240/480V-120/240V W/Fuse Kit CNTL XFMR
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 350 Kva, Primary and Secondary Fuse Clips Included
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
803423081881 / 00803423081881
Weight per unit
10.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$190.90 (Each)
Resources
Images
 
 
PH350MQMJFK - Large Image
 
PH350MQMJFK - Small Image
 
PH350MQMJFK - Large Image
Specifications Sheets
 
 
PH350MQMJFK - Specification Sheet
Attachments
 
 
PH350MQMJFK - Specification Sheet
Other Links
 
 
PH350MQMJFK - Other
 
PH350MQMJFK - Other
 
PH350MQMJFK - Other
Brochures
 
 
PH350MQMJFK - Brochure
Tech Bulletins
 
 
PH350MQMJFK - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
350
Descriptions
extra long description
HMND PH350MQMJ-FK CNTL 350VA 240X48
Product Type
CNTL 350VA 240X480-120x240fuse
Description
350VA 240/480V-120/240V W/FUSE KIT CNTL XFMR
Long Description
Machine Tool Rated Molded Industrial Control Transformer, 240x480 PV, 120x240 SV, 350 kVA, Primary And Secondary Fuse Clips Included
Special Features
Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system.
Manufacturer Information
Brand
HPS Imperator®
Manufacturers Part Number
PH350MQMJ-FK
GTIN
00803423081881
UPC
803423081881
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Tranformer > Dry Type > Control > Molded
Packaging
Weight per each
10.1
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60
Application
Automation, Panel shops, Machines, Solenoids, Control Applications, Timers
Enclosure
Core and Coil
standard
CSA, UL, CE
Mounting
PANEL
Temperature Rating
Typical 30 Average/ 40 Maximum
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat