SG3C0150KD - D16 SNTL-G 3PH 150KVA 480D-240D/120CT Al 60HZ 150C

HPS

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SG3C0150KD
Manufacturer
HPS
Manufacturer's Part Number
SG3C0150KD
Description
D16 SNTL-G 3PH 150KVA 480D-240D/120CT Al 60HZ 150C
600V Class Three Phase DOE2016 and Nrcan 2019 Compliant Energy Efficient Distribution Transformer, 480D PV, 240/120 SV, 150 Kva, 3PH, Aluminum Wound
Slang Terms

Suggest a New Term
Categories
Energy Efficient Dry Type Tran - Three Phase Energy Efficient D Mark as Incorrect
Suggest a New Category
Classification
3 Phase Transformers
UNSPSC
39121001 - Distribution power transformers
UPC/GTIN
803423124342 / 00803423124342
Weight per unit
870 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
SG3C0150KD - Other
 
SG3C0150KD - Other
 
SG3C0150KD - Other
Images
 
 
SG3C0150KD - Large Image
 
SG3C0150KD - Small Image
Attachments
 
 
SG3C0150KD - Specification Sheet
Brochures
 
 
SG3C0150KD - Brochure
Tech Bulletins
 
 
SG3C0150KD - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
3
Phase
C - 3PH Delta-Delta/CT2
Dimensions and Weight
Length
29.5
Width
31.5
Height
44.5
Descriptions
Description
D16 SNTL-G 3PH 150KVA 480D-240D/120CT AL 60HZ 150C
Long Description
600V Class Three Phase DOE2016 and NRCan 2019 Compliant Energy Efficient Distribution Transformer, 480D PV, 240/120 SV, 150 kVA, 3PH, Aluminum Wound
Special Features
Meets current DOE 10 CFR part 431 (2016) and C802.2 efficiencies in an outdoor type enclosure. Smaller kVA sizes have standard input and/or output lugs, knockouts, and wall mounting brackets to save installation costs.
Product Type
D16/NRC19 3PH 150KVA 480D-240D/120CT Al
extra long description
HMND SG3C0150KD D16/NRC19 3PH 150kV
Features
Optional infrared windows available
Additional Information
kva rating
150
Secondary Voltage
240D/120CT
Primary Voltage
480D
Number of Taps
ST-20 compliant
Manufacturer Information
Manufacturers Part Number
SG3C0150KD
Brand
HPS
GTIN
00803423124342
UPC
803423124342
Taxonomies, Classifications, and Categories
Type
Transformer > Distribution > DOE 2016 Energy Efficient > General Purpose > Three Phase
Category Description
3 PHASE TRANSFORMERS
Packaging
Weight per each
870
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
standard
CSA, UL
Enclosure
DH4-N3R - Indoor or Outdoor
Mounting
Floor Mount
Application
General purpose for supplying appliance, lighting, motorized machine and power loads from electrical distribution systems.
Temperature Rating
Typical 30 Average/ 40 Maximum
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat