SP1500MQMJ - 1500VA 240X480-120X240 Control XFMR

HPS Spartan®

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP1500MQMJ
Manufacturer
HPS Spartan®
Manufacturer's Part Number
SP1500MQMJ
Description
1500VA 240X480-120X240 Control XFMR
General Purpose Open-Style Core & Coil Control Transformers, 240X480 PV, 120X240 SV, 1500 Kva
Slang Terms

Suggest a New Term
Categories
Control Transformers - Core & Coil Industrial Control Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
803423098834 / 00803423098834
Weight per unit
28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SP1500MQMJ - Large Image
 
SP1500MQMJ - Small Image
Other Links
 
 
SP1500MQMJ - Other
 
SP1500MQMJ - Other
 
SP1500MQMJ - Other
Attachments
 
 
SP1500MQMJ - Specification Sheet
Brochures
 
 
SP1500MQMJ - Brochure
Tech Bulletins
 
 
SP1500MQMJ - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1500
Dimensions and Weight
Height
4.37
Length
5.25
Width
6.85
Descriptions
Product Type
Spartan 240X480 PV 120X240 SV 1500 Kva
extra long description
HMND SP1500MQMJ 1500 VA 240X480 120
Long Description
General Purpose Open-Style Core & Coil Control Transformers, 240x480 PV, 120x240 SV, 1500 kVA
Special Features
Control transformer for stanard commercial loads without high current inrush, optional finger safe covers are available.
Description
1500VA 240X480-120X240 CONTROL XFMR
Manufacturer Information
Brand
HPS Spartan®
Manufacturers Part Number
SP1500MQMJ
GTIN
00803423098834
UPC
803423098834
Taxonomies, Classifications, and Categories
Type
Tranformer > Dry Type > Control > Open Core and coil
Category Description
CONTROL TRANSFORMERS
Packaging
Weight per each
28
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60
Application
HVAC, signals and alarm systems, motor control circuits, lighting and circuit isolation
Mounting
PANEL
Temperature Rating
Typical 30 Average/ 40 Maximum
Enclosure
Core and Coil
standard
CSA, UL, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat