SPFG1 - HPS Spartan Finger Guard Kit

HPS Imperator®

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPFG1
Manufacturer
HPS Imperator®
Manufacturer's Part Number
SPFG1
Description
HPS Spartan Finger Guard Kit
Control Transformer Accessories - Finger Guards, 50 to 350 Va, Ar, QR, PR, KHR, SR Suffixes
Slang Terms

Suggest a New Term
Categories
Transformer, Conditioner & Fil - Transformer Accessories Mark as Incorrect
Suggest a New Category
Classification
Transformer Accessories
UNSPSC
39121624 - Fuse holder
UPC/GTIN
803423099442 / 00803423099442
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SPFG1 - Large Image
 
SPFG1 - Small Image
Attachments
 
 
SPFG1 - Specification Sheet
Other Links
 
 
SPFG1 - Other
 
SPFG1 - Other
Brochures
 
 
SPFG1 - Brochure
Tech Bulletins
 
 
SPFG1 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
amperage rating
30 Amp Max.
Voltage Rating
600 Volt maximum
Wattage
Not Applicable
connection
Snap On
Material
Steel
Material, Color, and Finish
Color
Metallic
Descriptions
Product Type
HPS Spartan Finger Guard Kit
Long Description
Control Transformer Accessories - Finger Guards, 50 to 350 VA, AR, QR, PR, KHR, SR Suffixes
Special Features
Fuse Holder options
Description
HPS SPARTAN FINGER GUARD KIT
extra long description
HMND SPFG1 HPS SPARTAN FINGER GUARD
Additional Information
class
CC, Midget
Manufacturer Information
Brand
HPS Imperator®
Manufacturers Part Number
SPFG1
GTIN
00803423099442
UPC
803423099442
Taxonomies, Classifications, and Categories
Type
Accessories > Fuse Kit or Fuse Holders
Category Description
TRANSFORMER ACCESSORIES
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Operating Temperature
40
Application
Add fuse mounting options.
Mounting
Terminal Block
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat