E2PB - 5.75X3.25X2.75 N12 2H PB

Nvent Hoffman

  • $141.17 (Each)
  • $141.17 (Each)

  • $1,694.04 (Per 12)
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
E2PB
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
E2PB
Description
5.75X3.25X2.75 N12 2H PB
Pushbutton Enclosures Type 12, 2PBX30.5MM, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121326 - Electrical pushbutton enclosure
UPC/GTIN
783510580209 / 00783510580209
Weight per unit
22.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$141.17 (Each)
Standard Packaging
$1,694.04 (Per 12)
Resources
Images
 
 
E2PB - Large Image
 
E2PB - Small Image
Other Links
 
 
E2PB - Other
 
E2PB - Other
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
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Depth
2.75
Size
2PB x 30.5mm
Width
3.25
Height
5.75
Descriptions
Product Type
2 PB Enclosure 5.75X3.25X2.75
Description
5.75X3.25X2.75 N12 2H PB
Features
These pushbutton enclosures are designed to hold 30.5-mm or 22.5-mm pushbuttons and switches.
extra long description
NVENT HOF E2PB 2 PB Enclosure 5.75x
Long Description
Pushbutton Enclosures Type 12, 2PBx30.5mm, Gray, Steel
Additional Information
Number of Holes
2
ip rating
IP65
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
E2PB
GTIN
00783510580209
UPC
783510580209
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Industrial Terminal and Junction Boxes
Packaging
Weight per each
22.56
Carton
1
Package
12
Uses, Certifications, and Standards
nema rating
12 Indoor, dust-resistant
Application
Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat