E2PBGSS - PB Enclosure, Bulletin PB

Nvent Hoffman

  • $427.54 (Each)
  • $427.54 (Each)
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
E2PBGSS
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
E2PBGSS
Description
PB Enclosure, Bulletin PB
Pushbutton Screw Cover Type 4X, 2PBX22.5MM, SS304
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121326 - Electrical pushbutton enclosure
UPC/GTIN
783510594008 / 00783510594008
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$427.54 (Each)
Resources
Images
 
 
E2PBGSS - Large Image
 
E2PBGSS - Small Image
Other Links
 
 
E2PBGSS - Other
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
Stainless Steel 304
Material, Color, and Finish
Finish
Brushed #4
Color
Unpainted
Dimensions and Weight
Depth
2.75
Size
2PB x 22.5mm
Width
3.25
Height
5.75
Descriptions
Features
Punched specifically to house either 30.5-mm or 22.5-mm oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dirt, dust, oil and water. See Mild Steel chapter for related mild steel enclosures.
Description
PB ENCLOSURE, BULLETIN PB
Product Type
2 PB Enclosure 5.75X3.25X2.75
extra long description
NVENT HOF E2PBGSS 2 PB Enclosure 5.
Long Description
Pushbutton Screw Cover Type 4X, 2PBx22.5mm, SS304
Additional Information
Number of Holes
2
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
E2PBGSS
GTIN
00783510594008
UPC
783510594008
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Stainless Steel Industrial Terminal and Junction Boxes
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
nema rating
4X Watertight, corrosion-resistant
Application
Corrosive Environments; Hygienic Environments; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat