F1010GUC - 10X10 N1 Uni U-Conn

Nvent Hoffman

  • $27.05 (Each)
  • $27.05 (Each)

  • $135.25 (Per 5)
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
F1010GUC
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F1010GUC
Description
10X10 N1 Uni U-Conn
Universal U-Connector For Layin Wireway, Fits 10.00X10.00, Gray, Mild Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
783510463908 / 00783510463908
Weight per unit
10.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.05 (Each)
Standard Packaging
$135.25 (Per 5)
Resources
Images
 
 
F1010GUC - Large Image
 
F1010GUC - Small Image
Other Links
 
 
F1010GUC - Other
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
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Height
10
Width
2.5
Descriptions
Description
10X10 N1 UNI U-CONN
Product Type
U-Connector
extra long description
NVENT HOF F1010GUC U-Connector
Features
U-Connectors are used to rigidly join fittings to lay-in wireway straight sections. Top swings aside to retain the lay-in feature. One U-connector required at each wireway joint except telescope fittings, panel adapters, open adapters, closure plates or reducers.
Long Description
Universal U-Connector for LayIn Wireway, fits 10.00x10.00, Gray, Mild Steel
Additional Information
ip rating
IP30
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F1010GUC
GTIN
00783510463908
UPC
783510463908
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
U-Connector
Packaging
Weight per each
10.85
Carton
1
Package
5
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat