F44G90E - 4X4 90D N1 Wway Elb

Nvent Hoffman

  • $63.65 (Each)
  • $63.65 (Each)

  • $254.60 (Per 4)
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
F44G90E
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F44G90E
Description
4X4 90D N1 Wway Elb
Elbow 90-Degree Lay-In Wireway, 4.00X4.00, Gray, Mild Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
783510525200 / 00783510525200
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.65 (Each)
Standard Packaging
$254.60 (Per 4)
Resources
Images
 
 
F44G90E - Large Image
 
F44G90E - Small Image
Other Links
 
 
F44G90E - Other
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
MILD STEEL
Material, Color, and Finish
Finish
Powder Coated
Color Code
ANSI 61
Color
Gray
Dimensions and Weight
Height
4
Width
4
Descriptions
Product Type
90 Elbow
Description
4X4 90D N1 WWAY ELB
Features
Lay-in Painted 90-Degree Elbows have all removable sides, retaining lay-in feature regardless of how the elbow is oriented. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sides are held together with screws.
extra long description
NVENT HOF F44G90E 90 Elbow
Long Description
Elbow 90-Degree Lay-in Wireway, 4.00x4.00, Gray, Mild Steel
Additional Information
ip rating
IP30
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F44G90E
GTIN
00783510525200
UPC
783510525200
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
ELBOW
Packaging
Weight per each
2
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Power Distribution
nema rating
1 Indoor, electrical protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat