F66T148GV - 6X6X48 N1 GLV STRT SCT

Nvent Hoffman

  • $94.52 (Each)
  • $94.52 (Each)
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
F66T148GV
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F66T148GV
Description
6X6X48 N1 GLV STRT SCT
Straight Section Layin Flat Cover Type 1 No Kos, 6X6X48, Galvanized, Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
783510884703 / 00783510884703
Weight per unit
40 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.52 (Each)
Resources
Images
 
 
F66T148GV - Large Image
 
F66T148GV - Small Image
Other Links
 
 
F66T148GV - Other
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
MILD STEEL
Material, Color, and Finish
Finish
Galvanized
Color
Unpainted
Dimensions and Weight
Height
6
Width
6
Descriptions
Product Type
48.00IN Straight Section
Description
6X6X48 N1 GLV STRT SCT
Long Description
Straight Section Layin Flat Cover Type 1 no KOs, 6x6x48, Galvanized, Steel
Features
Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access. Galvanized material provides superior corrosion protection for outdoor appl
extra long description
NVENT HOF F66T148GV 48.00in Straigh
Additional Information
Knockouts
NO
Manufacturer Information
Manufacturers Part Number
F66T148GV
Brand
Nvent Hoffman
GTIN
00783510884703
UPC
783510884703
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Straight Section
Packaging
Weight per each
40
Carton
1
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat