Q500B - 500W 120V Quartz W/Lamp Flood BRZ

Hlol

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
Q500B
Manufacturer
Hlol
Manufacturer's Part Number
Q500B
Description
500W 120V Quartz W/Lamp Flood BRZ
Q-500-B
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111611 - Flood light
UPC/EAN/GTIN
785988465699 / 0785988465699 / 00785988465699
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Q500B - Large Image
 
Q500B - Small Image
Other Links
 
 
Q500B - Other
 
Q500B - Other
Attachments
 
 
Q500B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
500W 120V QUARTZ W/LAMP FLOOD BRZ
Product Type
FLDLGHT 500W QTZ 120V Bronze W/LP
extra long description
HCI Q500B FLDLGHT 500W QTZ 120V BRO
Long Description
Q-500-B
Manufacturer Information
Brand
Hlol
Manufacturers Part Number
Q500B
GTIN
00785988465699
UPC
785988465699
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Packaging
Weight per each
3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat