1221W - Switch, Hubpro, 1-Pole, 20A 120/277V, WH

Wiring Device-Kellems

  • $14.19 (Each)
  • $14.19 (Each)

  • $141.90 (Per 10)
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
1221W
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
1221W
Description
Switch, Hubpro, 1-Pole, 20A 120/277V, WH
Toggle Switch, 1 Pole, 20 A, 120 to 277 V Ac, Double Pole Contact Configuration, Thermoplastic (Body);Nylon (Toggle) Material, Steel Contact Material, White, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 In (L) X 1 In (W) X 4.18 In (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
783585835297 / 0783585835297 / 00783585835297
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.19 (Each)
Carton
$141.90 (Per 10)
Standard Packaging
$14.19 (Each)
Resources
Images
 
 
1221W - Large Image
 
1221W - Small Image
 
1221W - Large Image
Other Links
 
 
1221W - Other
 
1221W - Other
 
1221W - Other
 
1221W - Other
Attachments
 
 
1221W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120 to 277 V ac
Material
Thermoplastic (Body);Nylon (Toggle)
connection
Back and Side Wired
amperage rating
20
Wattage
5540;5540.0000
Poles
Single Pole
actuator
Toggle
insulation
None
Material, Color, and Finish
Contact Material
Steel
Color
White
Finish
Zinc Plated (Bridge)
Dimensions and Weight
Size
4.18 in x 1.49 in x 1.83 in
Descriptions
Product Type
Toggle Switch
Description
SWITCH, HUBPRO, 1-POLE, 20A 120/277V, WH
Long Description
Toggle Switch, 1 Pole, 20 A, 120 to 277 V ac, Double Pole Contact Configuration, Thermoplastic (Body);Nylon (Toggle) Material, Steel Contact Material, White, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 in (L) x 1 in (W) x 4.18 in (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 lb
Features
Switches and Lighting Controls, Hubbell- PRO Series, Toggle Switches,General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, White
Short Description
Toggle Switch, Hubpro, 1 Pole, 120 to 277 VAC, White
Special Features
Single Pole;Corrosion Resistant Contact
extra long description
HWDK 1221W SWITCH, HUBPRO, 1-POLE,
Additional Information
Contact Configuration
Double Pole
package quantity
1 CT;10 PK
Connection Type
Back and Side Wired
actuator type
Toggle
Mounting Type
Screw Mount
dimensions
1.49 in (L) x 1 in (W) x 4.18 in (H)
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Standards Met
UL Listed;CSA Certified
pallet quantity
4400
operating cycles
50,000 Cycles
Contact Rating
Per UL 20
action
Positive Snap
Switch Type
Toggle
Manufacturer Information
Manufacturers Part Number
1221W
Brand
WIRING DEVICE-KELLEMS
series
Heavy Duty
sub brand
AC Toggle Switches
GTIN
00783585835297
UPC
783585835297
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
TOGGLE
Packaging
Weight
0.15 lb
Weight per each
0.15
Carton
10
Package
1
Uses, Certifications, and Standards
Application
Industrial
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
standard
UL Listed
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Enclosure
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat