1224W - Switch, Hubpro, 4-Way, 20A 120/277V, WH

Wiring Device-Kellems

  • $31.32 (Each)
  • $31.32 (Each)

  • $313.20 (Per 10)
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
1224W
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
1224W
Description
Switch, Hubpro, 4-Way, 20A 120/277V, WH
Toggle Switch, 4 Poles, 4 Ways, 20 A, 120 to 277 V Ac, DPDT Contact Configuration, Thermoplastic (Body);Nylon (Toggle) Material, Steel Contact Material, White, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 In (L) X 1 In (W) X 4.18 In (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
783585835372 / 0783585835372 / 00783585835372
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.32 (Each)
Carton
$313.20 (Per 10)
Standard Packaging
$31.32 (Each)
Resources
Images
 
 
1224W - Large Image
 
1224W - Small Image
 
1224W - Large Image
Other Links
 
 
1224W - Other
 
1224W - Other
 
1224W - Other
 
1224W - Other
Attachments
 
 
1224W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120 to 277 V ac
Material
Thermoplastic (Body);Nylon (Toggle)
actuator
Toggle
amperage rating
20
Wattage
5540;5540.0000
connection
Back and Side Wired
Poles
Double Pole
insulation
False
Material, Color, and Finish
Contact Material
Steel
Color
White
Finish
Zinc Plated (Bridge)
Dimensions and Weight
Size
4.18 in x 1.49 in x 1.83 in
Descriptions
Description
SWITCH, HUBPRO, 4-WAY, 20A 120/277V, WH
Product Type
Toggle Switch
Long Description
Toggle Switch, 4 Poles, 4 Ways, 20 A, 120 to 277 V ac, DPDT Contact Configuration, Thermoplastic (Body);Nylon (Toggle) Material, Steel Contact Material, White, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 in (L) x 1 in (W) x 4.18 in (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.25 lb
Features
Switches and Lighting Controls, Hubbell- PRO Series, Toggle Switches, General Purpose AC, Four Way, 20A 120/277V AC, Back and Side Wired, White
Short Description
Toggle Switch, 4 Poles, 120 to 277 VAC, White
Special Features
Four Way;Corrosion Resistant Contact
extra long description
HWDK 1224W SWITCH, HUBPRO, 4-WAY, 2
Additional Information
Number of Ways
4
Contact Configuration
DPDT
Connection Type
Back and Side Wired
actuator type
Toggle
Mounting Type
Screw Mount
dimensions
1.49 in (L) x 1 in (W) x 4.18 in (H)
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Standards Met
UL Listed;CSA Certified
package quantity
1 CT;10 PK
Switch Type
Toggle
pallet quantity
4400
operating cycles
50,000
action
DPDT
Contact Rating
Per UL 20
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
1224W
sub brand
AC Toggle Switches
series
Heavy Duty
GTIN
00783585835372
UPC
783585835372
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
TOGGLE
Packaging
Weight
0.25 lb
Weight per each
0.25
Carton
10
Package
1
Uses, Certifications, and Standards
Application
Industrial
Mounting
Screw Mount
standard
UL Listed
environmental conditions
Indoor Dry unless protected by additional means
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Enclosure
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat