CR20WHITR - T-Res, Com GRD, 20A 125V, 5-20R, WH, SW

Wiring Device-Kellems

  • $13.75 (Each)
  • $13.75 (Each)

  • $137.50 (Per 10)
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
CR20WHITR
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CR20WHITR
Description
T-Res, Com GRD, 20A 125V, 5-20R, WH, SW
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Back and Side Wired Connection, Screw Mount, 1.32 In Length, 1.14 In Width, 3.28 In Height, Nylon Material, White, Tamper Resistant, 0.1500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585144306 / 0783585144306 / 00783585144306
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.75 (Each)
Carton
$137.50 (Per 10)
Standard Packaging
$13.75 (Each)
Resources
Images
 
 
CR20WHITR - Large Image
 
CR20WHITR - Large Image
 
CR20WHITR - Large Image
 
CR20WHITR - Large Image
 
CR20WHITR - Large Image
 
CR20WHITR - Small Image
 
CR20WHITR - Large Image
Attachments
 
 
CR20WHITR - Specification Sheet
Other Links
 
 
CR20WHITR - Other
 
CR20WHITR - Other
 
CR20WHITR - Other
 
CR20WHITR - Other
 
CR20WHITR - Other
 
CR20WHITR - Other
 
CR20WHITR - Other
 
CR20WHITR - Other
Specifications Sheets
 
 
CR20WHITR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Material
Nylon
Wire Size
#12 to #10
Phase
1
Voltage Rating
125 V
Poles
2-Pole
Wattage
2,500
amperage rating
20
Number of Wires
3-Wire
connection
Back and Side Wired
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1.32 in
Width
1.14 in
Height
3.28 in
Size
1.32 in x 1.14 in x 3.28 in
Descriptions
Description
T-RES, COM GRD, 20A 125V, 5-20R,WH, SW
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Back and Side Wired Connection, Screw Mount, 1.32 in Length, 1.14 in Width, 3.28 in Height, Nylon Material, White, Tamper Resistant, 0.1500 lb
Features
Straight Blade Devices, Receptacles, Tamper-Resistant Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, White, Single Pack.
Short Description
Duplex Receptacle, 20 A, 125 V, White
Special Features
Power Rating 1 Hp
extra long description
HWDK CR20WHITR T-RES, COM GRD, 20A
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #12 AWG
Connection Type
Back and Side Wired
Mounting Type
Screw Mount
Resistance Properties
Tamper Resistant
package quantity
1 CT;10 PK
Standards Met
UL 498;CSA C22.2
Made in USA
yes
pallet quantity
8000
Item Type
Traditional Duplex
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
CR20WHITR
series
Commercial Specification Grade
sub brand
Straight Blade Devices
GTIN
00783585144306
UPC
783585144306
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Tamper-Resistant
Packaging
Weight
0.1500 lb
Weight per each
0.15
Carton
10
Package
1
Uses, Certifications, and Standards
nema rating
NEMA Wd-6
Application
Commercial
standard
Certified to CSA, C22.2, No. 42;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat