HBL5369C - Conn, 20A 125V, 5-20R, B/W

WDK

  • $49.38 (Each)
  • $49.38 (Each)

  • $493.80 (Per 10)

In-Stock: 20 available locally (Tulsa, OK) (change location)
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
HBL5369C
Manufacturer
WDK
Manufacturer's Part Number
HBL5369C
Description
Conn, 20A 125V, 5-20R, B/W
Straight Blade Device Connector, 20 A, 125 V Ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 1.527 In Diameter, Cord Mounted, 2.78 In Length, #18 to #8 Awg (Copper Conductor) Wire Size, Impact and Chemical Resistant, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Commercial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585174259 / 0783585174259 / 00783585174259
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.38 (Each)
Carton
$493.80 (Per 10)
Stock Availability
Tulsa
20 (Check another store)
All Stores
117
Resources
Images
 
 
HBL5369C - Small Image
 
HBL5369C - Large Image
 
HBL5369C - Large Image
Specifications Sheets
 
 
HBL5369C - Specification Sheet
Attachments
 
 
HBL5369C - Specification Sheet
Other Links
 
 
HBL5369C - Other
 
HBL5369C - Other
 
HBL5369C - Other
 
HBL5369C - Other
 
HBL5369C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
125 V ac
Number of Wires
3
Material
Nylon (Housing/Cord Clamp, Blade Holder);Clear Polycarbonate (Terminal Retainer);Brass (Contact, Terminal Screws);Nickel Plated Steel (Terminal Clamp, Assembly Screws)
Terminal Type
Screw;Clamp
Wire Size
#18 to #8 AWG (Copper Conductor)
insulation
Insulated Body
connection
Screw Terminals
Poles
2-Pole
amperage rating
20
Number of Conductors
3
Material, Color, and Finish
Color
Black;White
Finish
Nickel Plated (Terminal Clamp, Assembly Screw)
Dimensions and Weight
Diameter
1.527 in;38.78 mm
Length
2.78 in;70.64 mm
Size
2.78 in x 1.41 in x 1.53 in
Descriptions
Product Type
Straight Blade Device Connector
Description
CONN, 20A 125V, 5-20R, B/W
Special Features
Individual Wiring Terminals Completely Enclosed;Fast Lead Assembly Screws;Beveled Housing Prevents Snagging
Long Description
Straight Blade Device Connector, 20 A, 125 V ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 1.527 in Diameter, Cord Mounted, 2.78 in Length, #18 to #8 AWG (Copper Conductor) Wire Size, Impact and Chemical Resistant, 0.15 lb
Features
Straight Blade Devices, Female Connector Body, Insulgrip Heavy Duty, Industrial/Commercial Grade, Straight, 2- Pole 3-Wire Grounding, 20A 125V, 5-20R, Black and White, Single Pack.
Short Description
Straight Blade Device Connector, 20 A, 125 VAC, Black;White
extra long description
HWDK HBL5369C CONN, 20A 125V, 5-20R
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Mounting Type
Cord Mounted
Resistance Properties
Impact and Chemical Resistant
package quantity
1 CT;10 PK
Standards Met
UL Listed;CSA Certified
pallet quantity
4000
Manufacturer Information
Manufacturers Part Number
HBL5369C
Brand
Hubbell Wiring Devices
series
Insulgrip®
GTIN
00783585174259
UPC
783585174259
Taxonomies, Classifications, and Categories
Category Description
Commercial cord connectors
Type
Connector Body
Packaging
Weight
0.15 lb
Weight per each
0.2
Carton
10
Uses, Certifications, and Standards
nema rating
NEMA 5-20R;NEMA WD 6
Application
Industrial/Commercial
Mounting
Cord
standard
CSA Certified to C22.2 No. 42 File 280;NEMA® WD-6 Compliant;UL Listed to UL498 File E1706
environmental conditions
Indoor Dry unless protected by additional means
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 117

Location search:

Greater Tulsa Area

Location Stock Available
Tulsa
20 View Store

Distribution Centers

Location Stock Available
Springdale
78 View Store

M-Z

Location Stock Available
Rogers
3 View Store
These alternate items can be purchased instead of HBL5369C.
Jump To:

Similar Items

Similar items are close alternatives to HBL5369C, though they may not be 100% alike.

Straight Blade Device Connector, 15 A, 125 V Ac, 2 Poles, 3 Wires, Black/White, ...
  • Our Part #: HBL5269C
  • Tulsa Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: HBL5269C
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($378.10) ·
HBL5269C - Hubbell Wiring Devices

Tulsa Availability: In Stock

Total Availability: In Stock

Book Price

$37.81

Each

QTY:
Each
Add
Straight Blade Connector, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Ope...
  • Our Part #: 5369N
  • Tulsa Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5369N
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($347.30) · 50 ($1,736.50) ·
5369N - Eaton Wiring Devices

Tulsa Availability: In Stock

Total Availability: In Stock

Book Price

$34.73

Each

QTY:
Each
Add
Straight Blade Connector, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Ope...
  • Our Part #: AH5369
  • Tulsa Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AH5369
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($267.19) · 50 ($1,335.93) ·
AH5369 - Eaton Wiring Devices

Tulsa Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.72

Each

QTY:
Each
Add
Straight Blade Connector, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Mate...
  • Our Part #: PS5369X
  • Tulsa Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PS5369X
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($217.77) · 50 ($1,088.84) ·
PS5369X - Pass & Seymour/Legrand

Tulsa Availability: In Stock

Total Availability: In Stock

Book Price

$21.78

Each

QTY:
Each
Add
Straight Blade Connector 2-Pole 3-Wire 20A 125a
  • Our Part #: 5369X
  • Tulsa Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PS5369X
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($217.77) ·
5369X - Pass & Seymour/Legrand

Tulsa Availability: In Stock

Total Availability: In Stock

Book Price

$21.78

Each

QTY:
Each
Add
Cross Referenced

These items are similar to HBL5369C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5369N Eaton Wiring Devices 00040893018256
6769 Eaton Wiring Devices 00040893023533
AH5369 Eaton Wiring Devices 00032664737565
66211-BK Enerlites 00883951417383
1612-C Ericson 00782862587515
HBL5369C Hubbell Wiring Device-Kellems 00783585174259
5369-C Leviton 00078477795941
PS5369X Legrand Pass & Seymour 00785007237030
5369 Woodhead 00786788703196
5369B Bryant Electric 00781786731271
BRY5369NC Bryant Electric 00781786005952
PS520CCLB Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat