HBNS03501 - Minqck, ML STR RCPT, NM, 3P, 16/3 , 1'

WDK

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBNS03501
Manufacturer
WDK
Manufacturer's Part Number
HBNS03501
Description
Minqck, ML STR RCPT, NM, 3P, 16/3 , 1'
Portable Cord Set, 15 A, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
32151905 - Control system receptacle
UPC/EAN/GTIN
783585836263 / 0783585836263 / 00783585836263
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
HBNS03501 - Other
 
HBNS03501 - Other
Images
 
 
HBNS03501 - Large Image
 
HBNS03501 - Small Image
 
HBNS03501 - Large Image
Attachments
 
 
HBNS03501 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Conductor Size
#16 AWG Discrete Wire
amperage rating
15
Number of Conductors
3
Poles
3
Voltage Rating
600
Wattage
9,000
Material
COMPOSITE
Material, Color, and Finish
Conductor Material
Copper
Color
Metallic
Dimensions and Weight
Height
0.6
Width
4.1
Length
4.6
Descriptions
Description
MINQCK, ML STR RCPT, NM, 3P, 16/3 , 1'
Product Type
Portable Cord Set
Short Description
Portable Cord Set, 15 A
Long Description
Portable Cord Set, 15 A, 0.1 lb/EA
Construction
Nylon Shell
Special Features
Standard Product
extra long description
HCI HBNS03501 MINQCK, ML STR RCPT,
Additional Information
Standards Met
UL 50E/2238;UL Canada;ULus Listed;CSA C22.2
Made in USA
yes
Manufacturer Information
Brand
Hubbell Wiring Devices
Manufacturers Part Number
HBNS03501
sub brand
Mini-Quick Signal and Control Devices
GTIN
00783585836263
UPC
783585836263
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Male Receptacle
Availability
Status
Inactive
Packaging
Weight
0.1 lb/EA
Package Type
Carton
Weight per each
0.1
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Limit Switch;Photo Eye;Proximity Switch;Solenoid Valve
nema rating
Non-NEMA
standard
UL 2238 and UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat