301263J - Weatherproof Wire Conn, 63 Gray/DK Blue, 50/Jar

Ideal

  • $78.42 (Per 50)
  • $1.57 (Each)

  • $78.42 (Per 50)

  • $156.83 (Per 100)

Availability: In Stock Locally
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
301263J
Manufacturer
Ideal
Manufacturer's Part Number
30-1263J
Description
Weatherproof Wire Conn, 63 Gray/DK Blue, 50/Jar
Model 63 Gray Blue 50 Jar
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250756377 / 0783250756377 / 00783250756377
Weight per unit
1.285 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$1.57 (Each)
Carton
$78.42 (Per 50)
Resources
Images
 
 
301263J - Large Image
 
301263J - Small Image
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
Gray
Descriptions
Product Type
WP Model 63 Gray Blue 50 Jar
Description
WEATHERPROOF WIRE CONN, 63 GRAY/DK BLUE, 50/JAR
Features
100% Silicone-based sealant protects against moisture and corrosionUL Listed to 486G Sealed Twist-On Wire Connector for use in damp/wet locations or above-grade applicationsEasy to apply, pre-filled twist-on wire connectorsSwept wing design is built for comfort and efficiencyEliminates the need for heat-shrink or excessive tapingTough, UL 94V-2 flame-retardant shell rated at 105°C (221°F)Models 61 and 63 approved for bonding and grounding applicationsFor use in damp/wet location or above-grade applications
Long Description
MODEL 63 GRAY BLUE 50 JAR
Special Features
Silicone-based sealant protects against moisture and corrosion. Easy to apply pre-filled twist-on wire connectors
extra long description
IDEAL 30-1263J WP MODEL 63 GRAY BLU
Additional Information
Quantity
Jar of 50
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-1263J
sub brand
WeatherProof®
GTIN
00783250756377
UPC
783250756377
Taxonomies, Classifications, and Categories
Type
Model 63® Connector
Category Description
Datacom Wiring Devices and Accessories
Availability
minimum qty
50
Packaging
Weight per each
1.285
Carton
50
Uses, Certifications, and Standards
Temperature Rating
105
Application
Handles wire sizes from #16 to #6 AWG copper. Minimum of 3 #14 AWG. Maximum of 2 #8 & 1 #10 AWG
standard
UL listed for 486D for use in damp/wet locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat