We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
30341J - IDE

30341J - Twister 341 Tan, 750/Jar

Ideal

  • $0.17 (for 1 Each)
  • $0.17 (1 Each)
  • $17.06 (100 Each)
  • $511.80 (3,000 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    30341J
    Manufacturer
    Ideal
    Manufacturer's Part Number
    30-341J
    Description
    Twister 341 Tan, 750/Jar
    Ideal, Wire Connector, Twister®, Conductor Range: 22 - 8 Awg, 3/22 Awg Min, 3/10 Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Wire Type: Cu/Cu, Model Number: 341
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Misc. - Connecting Materials - Electrical Fixture Conn ( Nuts  Mark as Incorrect
    Suggest a New Category
    Classification
    Wire Nuts
    UNSPSC
    39121445 - Twist on wire connector
    UPC/EAN/GTIN
    783250216741 / 0783250216741 / 00783250216741
    Weight per unit
    0.005 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $0.17 (1 Each)
    Carton
    $511.80 (3,000 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    35,250 Each
    Resources
    Images
     
     
    30341J - Large Image
     
    30341J - Large Image
     
    30341J - Large Image
     
    30341J - Small Image
     
    30341J - Large Image
    MSDS Sheets
     
     
    30341J - MSDS Sheet
     
    30341J - MSDS Sheet
     
    30341J - MSDS Sheet
    Attachments
     
     
    30341J - Specification Sheet
     
    30341J - Specification Sheet
    Brochures
     
     
    30341J - Brochure
     
    30341J - Brochure
    Specifications Sheets
     
     
    30341J - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Conductors
    1 to 6
    Voltage Rating
    600 VAC
    Material
    Flame-Retardant Polypropylene
    Material, Color, and Finish
    Color
    TAN
    Descriptions
    Description
    TWISTER 341 TAN, 750/JAR
    Product Type
    Twister 341 Tan, 750 Jar
    Long Description
    IDEAL, Wire Connector, Twister®, Conductor Range: 22 - 8 AWG, 3/22 AWG Min, 3/10 AWG MAX, Number Of Conductors: 1 to 6, Material: Flame-retardant Polypropelene, Color: Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Wire Type: Cu/Cu, Model Number: 341
    Special Features
    Features: Exceptional Wire-Range Capacity Three Models Handle Wire Combinations From As Small As 22 AWG To As Large As 6 AWG; Ribbed Cap Provides A Secure Grip And Fast Fingertip Starts; Swept Wings Offer Extra Leverage And Less Effort For Large Wire Combinations; Hexagonal Shape Accommodates Standard Nutdriver For Tool Installation; Live-Action, Square-Wire Spring Locks Onto Wire For Safe, Secure Connections; Deep Skirt Helps Protect Against Flash-Over And Turned-Back Strands For Maximum Dielectric Protec
    Additional Information
    Wire Type
    Cu/Cu
    Manufacturer Information
    Brand
    IDEAL
    Manufacturers Part Number
    30-341J
    sub brand
    Twister®
    GTIN
    00783250216741
    UPC
    783250216741
    Taxonomies, Classifications, and Categories
    Category Description
    WIRE NUTS
    Packaging
    Weight per each
    0.005
    Carton
    3000
    Uses, Certifications, and Standards
    standard
    CSA C22.2 #188, UL 486C Listed, RoHS
    Application
    Insulating or Joining 1 or more conductors
    environmental conditions
    Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    4,500 Alexandria
    View Store
    750 Baton Rouge
    View Store
    11,250 Springdale

    A-L

    Location Stock Available
    View Store
    7,500 Bentonville
    View Store
    750 Covington
    View Store
    1,500 Fayetteville
    View Store
    2,250 Fort Smith

    M-Z

    Location Stock Available
    View Store
    1,500 Rogers
    View Store
    3,000 Siloam Springs
    View Store
    2,250 Sulphur


  • Substitutes

    No Substitute Items found for 30341J.

    Similar Items

    Listed below you'll find similar and potential substitutes for 30341J.
    • 30641 - Twister 341 Tan, 500/Bag - Ideal
      View Larger

      30641 - Ideal

      Ideal, Wire Connector, Twister®, Number Of Conductors: 1 to 6, Conductor Range: 22 - 8 Awg, 3/22 Awg Min, 3/10 Awg Max, Material: Flame-Retardant Polypropelene, Color: Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Wire Type: Cu/Cu, Model Number: 341

      • MFR Part #: 30-641
      • Nacogdoches Availability: 0 Each
      • Total Availability: 101,500 Each
      • Manufacturer: Ideal
      • Find: Similar Items
      • Pkg Sizes: 500 Each ($79.26) · 5,000 Each ($792.65) ·

      Book Price
      $158.53
      Per 1,000 Each

    • 30341 - Twister 341 Tan, 100/Box - Ideal
      View Larger

      30341 - Ideal

      Ideal, Wire Connector, Twister®, Conductor Range: 22 - 8 Awg, 3/22 Awg Min, 3/10 Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 Deg F), Wire Type: Cu/Cu, Model Number: 341

      • MFR Part #: 30-341
      • Nacogdoches Availability: 0 Each
      • Total Availability: 17,100 Each
      • Manufacturer: Ideal
      • Find: Similar Items
      • Pkg Sizes: 100 Each ($23.05) · 1,000 Each ($230.47) ·

      Book Price
      $230.47
      Per 1,000 Each

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 30341J

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

660WG - SP 15A Tog Switch - Pass & Seymour/Legrand

From Pass & Seymour/Legrand,
SP 15A Tog Switch

$84.69
Per 100 Each
Item Details

3232TRW - 15A 125V Tamper Res Dup Rec - Pass & Seymour/Legrand

From Pass & Seymour/Legrand,
15A 125V Tamper Res Dup Rec

$119.02
Per 100 Each
Item Details

1597TRW - 15A 125V Gfci RCPT - Pass & Seymour/Legrand

From Pass & Seymour/Legrand,
15A 125V Gfci RCPT

$13.60
Per Each
Item Details



1688F - MTR Asmbly & GRL FNSH PK - Broan/Nutone LLC

From Broan/Nutone LLC,
MTR Asmbly & GRL FNSH PK

$13.69
Per Each
Item Details

BR120 - 1P 20A 120V Breaker - Eaton Corp

From Eaton Corp,
1P 20A 120V Breaker

$4.83
Per Each
Item Details

MM420C - 1G 2-3/4" In Use Cover - Hubbell--Raco

From Hubbell--Raco,
1G 2-3/4" In Use Cover

$12.87
Per Each
Item Details