303627 - Hi-Temp Wire-Nut Wire Conn, 71B Black, 100/Box

Ideal

  • $15.35 (Per 100)
  • $0.15 (Each)

  • $15.35 (Per 100)
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
303627
Manufacturer
Ideal
Manufacturer's Part Number
30-3627
Description
Hi-Temp Wire-Nut Wire Conn, 71B Black, 100/Box
Ideal, Wire Connector, Wire-Nut, High Temperature Twist-On, Number Of Conductors: 1 to 5, Conductor Range: 22 - 16 Awg, Min 2 - 22, Max 2-16, Material: Thermoplastic Polyester, Color: Black, Voltage Rating: 300 V, Environmental Conditions: Tough, Ul 94V-0 Flame-Retardant Shell Rated At 150 Deg C (302 F), Model Number: 71B, Width: 21/64 In, Height: 37/64 In
Slang Terms

Suggest a New Term
Categories
Telecomm Wire & Cable - Patch Cords & Jumpers For VDV Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250455393 / 0783250455393 / 00783250455393
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.15 (Each)
Carton
$15.35 (Per 100)
Resources
Images
 
 
303627 - Large Image
 
303627 - Small Image
Brochures
 
 
303627 - Brochure
Other Links
 
 
303627 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1 to 5
Voltage Rating
300
Material
THERMOPLASTIC POLYESTER
Material, Color, and Finish
Color
Black
Descriptions
Product Type
100 Pack 71B Black
Description
HI-TEMP WIRE-NUT WIRE CONN, 71B BLACK, 100/BOX
Long Description
IDEAL, Wire Connector, Wire-Nut, High Temperature Twist-On, Number Of Conductors: 1 to 5, Conductor Range: 22 - 16 AWG, Min 2 - 22, MAX 2-16, Material: THERMOPLASTIC POLYESTER, Color: Black, Voltage Rating: 300 V, Environmental Conditions: Tough, UL 94V-0 Flame-Retardant Shell Rated At 150 DEG C (302 F), Model Number: 71B, Width: 21/64 IN, Height: 37/64 IN
Special Features
Features: Fixed, Square-Wire Spring Creates Its Own Threads Maintains A Secure Positive Grip That Will Not Relax Over Time; No Pre-Twisting Required Positive Grip Design Provides Fast, Easy Installation; Deep Skirt Helps Protect Against Flash-Over; Reusable For Easy Circuit Changes And Additions; Tough, UL94V-0 Flame-Retardant Shell Rated At 150 Degree C (302 Degree F); UL Listed To 486C And CSA Certified To C22.2 #188;; Model Number: 71B; Width: 21/64 IN; Height: 37/64 IN
Features
The IDEAL Wire-Nut Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come.With a fixed, square-wire spring and a positive grip shell, the Wire-Nut is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut also features a tough, flame
extra long description
IDEAL 30-3627 100 PACK 71B BLACK
Manufacturer Information
Manufacturers Part Number
30-3627
Brand
Ideal
sub brand
Wire-Nut
GTIN
00783250455393
UPC
783250455393
Taxonomies, Classifications, and Categories
Type
High Temperature Twist-On
Category Description
Datacom Wiring Devices and Accessories
Availability
minimum qty
100
Packaging
Weight per each
0.3
Carton
100
Uses, Certifications, and Standards
standard
CSA Certified to C22.2 #188, UL Listed to 486C
Application
Insulating or Joining 2 or more conductors in conditions where extreme heat buildup occurs such as high wattage fixtures and signs.
environmental conditions
Tough, UL 94V-0 Flame-Retardant Shell Rated At 150 DEG C (302 F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat