30365 - Twister Al/Cu Wire Conn, 65, Purple, 1, 000/Box

Ideal

  • $5586.21 (Per 1,000)
  • $5.59 (Each)

  • $5,586.21 (Per 1,000)
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
30365
Manufacturer
Ideal
Manufacturer's Part Number
30365
Description
Twister Al/Cu Wire Conn, 65, Purple, 1, 000/Box
Ideal, Wire Connector, Twister Al/Cu, Conductor Range: 1/12 Awg Aluminium Solid With 1/18 Awg Copper Min and 1/10 Awg, Number Of Conductors: 2 to 3 Aluminum to Copper, 1 to 6 Copper to Copper, Material: Flame-Retardant Polypropelene, Color: Purple, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 Deg F), Wire Type: Al/Cu, Model Number: 65
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250303656 / 0783250303656 / 00783250303656
Weight per unit
14.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$5.59 (Each)
Carton
$5,586.21 (Per 1,000)
Resources
Images
 
 
30365 - Large Image
 
30365 - Small Image
Brochures
 
 
30365 - Brochure
Other Links
 
 
30365 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2 to 3 Aluminum to Copper; 1 to 6 Copper to Copper
Voltage Rating
600
Material
Flame-Retardant Polypropylene
Material, Color, and Finish
Color
Purple
Descriptions
Product Type
1000 PK "Al Cu"
Features
The only twist-on for aluminum-to-copper connections.The Twister AL/CU Wire Connector is the only UL Listed aluminum-to-copper twist-on connector that prevents aluminum oxidation while providing a secure connection. Filled with an anti-oxidant compound, the Twister AL/CU easily twists on with swept-wings making a comfortable connection with improved conductivity and cooler connections.The live-action spring expands and contracts with aluminum wire to ensure a secure connection while the hexagonal head make
extra long description
IDEAL 30-365 1000 PK "AL CU"
Description
TWISTER AL/CU WIRE CONN, 65, PURPLE, 1,000/BOX
Long Description
IDEAL, Wire Connector, Twister Al/Cu, Conductor Range: 1/12 AWG Aluminium Solid With 1/18 AWG Copper Min And 1/10 AWG, Number Of Conductors: 2 to 3 Aluminum to Copper, 1 to 6 Copper to Copper, Material: Flame-retardant Polypropelene, Color: Purple, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F), Wire Type: Al/Cu, Model Number: 65
Special Features
Features: Aluminum-To-Copper Connector Provides A Secure Connection While Preventing Aluminum Corrosion; Specially Formulated Corrosion-Resistant Compound Provides Cooler Connections And Increased Conductivity; Accepts 1 #12 Al Sol. W/ 1 #18 Cu AWG Min. And 1 #10; Swept-Wing Design For Comfort; Live-Action, Square-Wire Spring; Hexagonal Shape For Standard Nutdriver; No Pre-Twisting Required; UL Listed And CSA Certified; Shell Rated For 105 DEG C; Flame-Retardant Shell; 1,000V Maximum In Fixtures And Signs;
Additional Information
Wire Type
Al/Cu
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30365
sub brand
Twister® Al/Cu
GTIN
00783250303656
UPC
783250303656
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Availability
minimum qty
1000
Packaging
Weight per each
14.3
Carton
1000
Uses, Certifications, and Standards
standard
CSA C22.2 #188, UL 486C Listed, UL 467 for grounding and bonding,RoHS
Application
Insulating or Joining 1 or more aluminum to copper conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat