30445 - Wrap Cap Insulator, 415, For Use With 410, 50/Box

Ideal

  • $20.49 (Per 50)
  • $0.41 (Each)

  • $20.49 (Per 50)

  • $204.89 (Per 500)

  • $409.78 (Per 1,000)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30445
Manufacturer
Ideal
Manufacturer's Part Number
30-445
Description
Wrap Cap Insulator, 415, For Use With 410, 50/Box
Wrap-Cap Insulator, Voltage Rating: 600 V, Temperature Rating: 75 Deg C, Black, Package: 50/Box, Ul Listed, Csa Certified
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39121721 - Electrical insulators
UPC/EAN/GTIN
783250750481 / 0783250750481 / 00783250750481
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.41 (Each)
Carton
$204.89 (Per 500)
Resources
Other Links
 
 
30445 - Other
Brochures
 
 
30445 - Brochure
Attachments
 
 
30445 - Specification Sheet
Images
 
 
30445 - Small Image
 
30445 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Descriptions
Product Type
Wrap Cap 415 Insul Box 50
Features
Provide high dielectric and physical protection for UL Listed, non-insulated pressure-type wire connectorsUnique Design completely covers splice  insulates both around and between wires and eliminates need for tapeUL Listed to 486C and CSA Certified for 600V maximum building wiring; temperature rated at 75°C (167°F) maximum
Description
WRAP CAP INSULATOR, 415, FOR USE WITH 410, 50/BOX
Long Description
Wrap-Cap Insulator, Voltage Rating: 600 V, Temperature Rating: 75 DEG C, Black, Package: 50/Box, UL Listed, CSA Certified
Special Features
Provide high dielectric and physical protection for UL listed, non-insulated pressure-type wire connectors; Cap and loop design eliminates need for tape; Unique design completely covers splice - insulates both around and between wires; Reusable and easy to install; UL listed to 486C and CSA certified for 600 V maximum building wiring (1,000 V maximum for fixtures and signs), temperature rated at 75 DEG C (167 DEG F) maximum; Model 410 Connectors can also be used on Buchanan 2006S and 2011S copper crimps
Manufacturer Information
Manufacturers Part Number
30-445
Brand
Ideal
sub brand
Wrap-Cap
GTIN
00783250750481
UPC
783250750481
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Insulator
Availability
minimum qty
50
Status
Inactive
Packaging
Weight per each
0.25
Carton
500
Uses, Certifications, and Standards
standard
UL Listed, CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 30445.
Jump To:

Similar Items

Similar items are close alternatives to 30445, though they may not be 100% alike.

Splice Cap Insulator, Insulated, Nylon Insulation Material, +221 °F Operating Te...
  • Our Part #: 2007
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2007
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($49.95) · 1,000 ($499.50) ·
2007 - Ideal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$49.95

Per 100

QTY:
Each
Add
WRAP CAP 415 INSULATOR (1000)
  • MFR Part #: 30-515
  • GTIN: 00783250305155
  • Manufacturer: IDEAL

* All prices subject to change.

Begin Live Chat