31467 - Foam Carrier, 3/4", 5/Bag

Ideal

  • $49.13 (Each)
  • $49.13 (Each)
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
31467
Manufacturer
Ideal
Manufacturer's Part Number
31-467
Description
Foam Carrier, 3/4", 5/Bag
Foam Carrier, Conduit Size: 3/4 In, Package: 5/Bag, Rohs Compliant, For Use With Any Type Of Blower or Vacuum System
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Mark as Incorrect
Suggest a New Category
Classification
Cleaning
UNSPSC
39121722 - Wire and cable pulling device
UPC/EAN/GTIN
783250558759 / 0783250558759 / 00783250558759
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.13 (Each)
Resources
Images
 
 
31467 - Large Image
 
31467 - Small Image
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
Foam Carrier, Ideal, 3/4 In Diameter, PKG: 5/Bag, For Any Type O
Features
IDEAL Foam carriers are designed to attach to a suitable line to serve as a piston that clears out water or debris as it travels through the conduit. Carrier constructed of durable foam material offers long lasting repeated use. It is ideal for use with any type of blower or vacuum system.
Long Description
Foam Carrier, Conduit Size: 3/4 IN, Package: 5/Bag, RoHS Compliant, For Use With Any Type Of Blower Or Vacuum System
Special Features
Attach to a suitable line to serve as a piston - clears out water or debris as they travel through conduit; Durable foam construction for repeated use and long life
Description
FOAM CARRIER, 3/4", 5/BAG
extra long description
IDEAL 31-467 Foam Carrier,Ideal,3/4
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-467
sub brand
Ideal
GTIN
00783250558759
UPC
783250558759
Taxonomies, Classifications, and Categories
Type
Foam Carrier
Category Description
CLEANING
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
Application
For Use With Any Type Of Blower Or Vacuum System
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat