42051 - Barricade Tape, "Danger", Red, 3" X 1, 000'

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
42051
Manufacturer
Ideal
Manufacturer's Part Number
42-051
Description
Barricade Tape, "Danger", Red, 3" X 1, 000'
Barricade Tape, 3 In Roll Width, 1000 FT Roll Length, Danger Legend, Ldpe, Red, 4 Mil Thickness, Elongation: = 400 PCT Astm D882-75B, Tensile Strength: 2350 Psi TD, 1893 Psi MD Astm D882, Osha Specifications Section 1010.144
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
46161507 - Barrier tapes or chains
UPC/EAN/GTIN
783250420513 / 0783250420513 / 00783250420513
Weight per unit
5.0333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
42051 - Large Image
 
42051 - Small Image
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
LDPE
Material, Color, and Finish
Color
Red
Dimensions and Weight
Thickness
4
Descriptions
Product Type
Tape, Ideal, Barricade, Osha Specifications Section 1010.144, LG
Features
IDEAL Barricade Tapes are made of a polyethylene construction, offering high strength and durability. Bold black lettering on bright yellow or red backgrounds offer high-visibility, and are ideal for alerting and keeping people away from hazardous areas. Meets OSHA specifications Section 1010.144 for marking physical hazards.
extra long description
IDEAL 42-051 Tape,Ideal,Barricade,O
Description
BARRICADE TAPE, "DANGER", RED, 3" X 1,000'
Long Description
Barricade Tape, 3 IN Roll Width, 1000 FT Roll Length, Danger Legend, LDPE, Red, 4 MIL Thickness, Elongation: = 400 PCT ASTM D882-75B, Tensile Strength: 2350 PSI TD, 1893 PSI MD ASTM D882, OSHA Specifications Section 1010.144
Special Features
High-visibility safety yellow or red polyethylene construction with bold black letters; Meets OSHA specifications section 1010.144 for marking physical hazards; Designed to keep people away from hazardous areas
Additional Information
Roll Length
1000
Legend
DANGER
Manufacturer Information
Manufacturers Part Number
42-051
Brand
Ideal
GTIN
00783250420513
UPC
783250420513
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Barricade Tape
Packaging
Weight per each
5.0333
Carton
1
Uses, Certifications, and Standards
standard
OSHA Specifications Section 1010.144
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat