42251 - Detect Ug"Caution Buried Electric Line" Red, 6"

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
42251
Manufacturer
Ideal
Manufacturer's Part Number
42-251
Description
Detect Ug"Caution Buried Electric Line" Red, 6"
Detectable Underground Tape, Solid Aluminum Foil Core Material, Red, Black Legend Color, 35 LB/In;15000 Psi Tensile Strength, 80 % Elongation At Break, Caution Buried Electric Line Below Legend, English, 1000 FT Length, 6 In Width, 5 Mil Thickness, 12.7 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
46161507 - Barrier tapes or chains
UPC/EAN/GTIN
783250422517 / 0783250422517 / 00783250422517
Weight per unit
12.6667 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
42251 - Large Image
 
42251 - Small Image
 
42251 - Large Image
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
Solid Aluminum Foil Core
Material, Color, and Finish
Background Color
Red
Legend Color
Black
Color
Red
Dimensions and Weight
Length
1000 ft
Width
6 in
Thickness
5 mil
Descriptions
Short Description
Detectable Underground Tape, Black, 1000 ft L
Product Type
Detectable Underground Tape
Long Description
Detectable UnderGround Tape, Solid Aluminum Foil Core Material, Red, Black Legend Color, 35 lb/in;15000 psi Tensile Strength, 80 % Elongation at Break, Caution Buried Electric Line Below Legend, English, 1000 ft Length, 6 in Width, 5 mil Thickness, 12.7 lb/EA
Special Features
Solid Aluminum Foil Core Tapes For Protection, Location And Identification Of Underground Utility Installations;Meets Or Exceeds Industry Standards Including The American Public Works Association (apwa) Color Code;Formulated to Resist Degradation From A;For Protection;Location and Identification of Underground Utility Installations
Description
DETECT UG"CAUTION BURIED ELECTRIC LINE" RED, 6"
Features
Our Detectable Underground Tapes are formulated to resist degradation from acid and alkali found in soils. Tape uses organic and lead-free ink pigments, and has a solid aluminum-foil core construction to protect, locate and identify underground utility installations. Tape meets or exceeds industry standards, including the American Public Works Association (APWA) color code.
extra long description
IDEAL 42-251 Tape,Ideal,Detectable
Additional Information
Tensile Strength
35 lb/in;15000 psi
Elongation at Break
80 %
language
English
Text/Graphic
Text
Made in USA
yes
package quantity
3 CT
Legend
Caution Buried Electric Line Below
Roll Length
1000
Manufacturer Information
Manufacturers Part Number
42-251
sub brand
Ideal
Brand
Ideal
GTIN
00783250422517
UPC
783250422517
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Detectable Underground Tape
Packaging
Weight
12.7 lb/EA
Weight per each
12.6667
Carton
1
Uses, Certifications, and Standards
Application
For Protection, Location And Identification Of Underground Utility Installations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat