44295 - Voltage & Conduit Marker, 120/208V, Type A, 1/Card

Ideal

  • $4.91 (Each)
  • $4.91 (Each)

  • $122.81 (Per 25)

  • $491.25 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44295
Manufacturer
Ideal
Manufacturer's Part Number
44-295
Description
Voltage & Conduit Marker, 120/208V, Type A, 1/Card
Ideal, Marker Card, Voltage and Conduit, Large, Size: 2-1/4 In Width, Length: 9 In, Material: Vinyl-Impregnated Cloth, Legend: 120/208V, Temperature Range: -40 to 180 Deg F, Text Size: 1-3/4 In, Adhesion: 45 Oz/In Width Ultimate
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131507 - Wire marker card
UPC/EAN/GTIN
783250442959 / 0783250442959 / 00783250442959
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.91 (Each)
Carton
$122.81 (Per 25)
Resources
Images
 
 
44295 - Large Image
 
44295 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl-Impregnated Cloth
Dimensions and Weight
Size
2-1/4 IN Width
Length
9
Descriptions
Description
VOLTAGE & CONDUIT MARKER, 120/208V, TYPE A, 1/CARD
Long Description
IDEAL, Marker Card, Voltage And Conduit, Large, Size: 2-1/4 IN Width, Length: 9 IN, Material: Vinyl-Impregnated Cloth, Legend: 120/208V, Temperature Range: -40 to 180 DEG F, Text Size: 1-3/4 IN, Adhesion: 45 OZ/IN Width Ultimate
Special Features
Features: Identify Junction Boxes, Switches, Circuit Breakers,Raceways, Pipe And Fuse Boxes; Non-Conductive For User Safety; High-Adhesion Properties With Easy Removability; Vinyl-Impregnated Cloth Construction Provides Long-Lasting Durability; Resist Abrasion, Moisture, Dirt And Oil; Non-Smear, Black Legend On Bright Orange BackgroundFor High Visibility; Temperature Range: -40 DEGF To 180 DEGF (-40 DEGC To 82 DEGC) Adhesion: 45 Oz/IN Width Ultimate; Temperature Range: -40 to 180 DEG F; Text Size: 1-3/4 IN
Features
Identify junction boxes, switches, circuit breakers, raceways, pipe and fuse boxesNon-conductive for user safetyHigh-adhesion properties with easy removabilityVinyl-impregnated cloth construction for long-lasting durabilityResist abrasion, moisture, dirt and oilNon-smear, black legend on bright orange background for high visibilityTemperature Range: -40°F to 180°F (-40°C to 82°C)Adhesion: 45 oz./in. width ultimate SELECT PART N
Product Type
Voltage & Conduit Marker, 120/208V, Large, 1/Card
extra long description
IDEAL 44-295 Marker Card,Ideal,Volt
Additional Information
Legend
120/208V
Number of Markers
5
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-295
GTIN
00783250442959
UPC
783250442959
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Voltage And Conduit, Large
Packaging
Weight per each
0.5
Carton
25
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat