44810 - Hinged Single-Pole Breaker Lockout, 3/Card

Ideal

  • $38.36 (Each)
  • $38.36 (Each)
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
44810
Manufacturer
Ideal
Manufacturer's Part Number
44-810
Description
Hinged Single-Pole Breaker Lockout, 3/Card
Ideal, Breaker Lockout, Hinged, Number Of Poles: Single
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
39121901 - Circuit breaker lockout
UPC/EAN/GTIN
783250448104 / 0783250448104 / 00783250448104
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.36 (Each)
Resources
Images
 
 
44810 - Large Image
 
44810 - Small Image
Brochures
 
 
44810 - Brochure
Other Links
 
 
44810 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Descriptions
Product Type
Breaker Lockout, Ideal, Hinged, SGL Poles, PKG: 3/Card
Features
Hinged Single-Pole Breaker Lockouts by IDEAL are crafted with locking post design, and locks lever in off position to isolate and prevent the use of breaker. It has a voltage rating of 120/277 Volts and has 0.28-Inch shackle diameter. It features a universal model that has unique screw clamp to lockout all Single-Pole Breakers, and is ideal for applications where panel closure is preferred. Meets RoHS standards.
Description
HINGED SINGLE-POLE BREAKER LOCKOUT, 3/CARD
Long Description
IDEAL, Breaker Lockout, Hinged, Number Of Poles: Single
Special Features
Features: Hinged Single-Pole Lockout With Locking Post Design, Locks Lever In Off Position To Isolate And Prevent Breaker Use
extra long description
IDEAL 44-810 Breaker Lockout,Ideal,
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-810
GTIN
00783250448104
UPC
783250448104
Taxonomies, Classifications, and Categories
Type
HINGED
Category Description
SAFETY PRODUCTS
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat