44841 - Lo Tag, Bilingual "Do Not Operate" Striped, 5/Card

Ideal

  • $33.70 (Each)
  • $33.70 (Each)
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
44841
Manufacturer
Ideal
Manufacturer's Part Number
44-841
Description
Lo Tag, Bilingual "Do Not Operate" Striped, 5/Card
Laminated Bilingual Lockout Tag, Plastic, Do Not Operate (Striped) Legend, Grommet: 7/8 In, Package: 5/Card, Exceeds Osha 50 LB Pullout Requirement
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
55121502 - Security tags
UPC/EAN/GTIN
783250448418 / 0783250448418 / 00783250448418
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.70 (Each)
Resources
Images
 
 
44841 - Large Image
 
44841 - Small Image
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
Plastic
Descriptions
Product Type
Lockout Tag, Ideal, Bilingual, LGND: Do Not Operated (Striped),
Description
LO TAG, BILINGUAL "DO NOT OPERATE" STRIPED, 5/CARD
Features
The Bilingual Lockout Tag is made of durable silk screened vinyl, and features a 7/8 in. metal grommet that can be padlocked to the device to help prevent unauthorized removal. It has high-visibility bold lettering with “Do Not Operate” on a red stripped background, and is plastic laminated with non-fade legends that resist corrosive and harsh environmental conditions. The Bilingual Lockout Tag is perfect for added safety and information in bilingual situations. Tag exceeds OSHA requirements.
extra long description
IDEAL 44-841 Lockout Tag,Ideal,Bili
Long Description
Laminated Bilingual Lockout Tag, Plastic, Do Not Operate (Striped) Legend, Grommet: 7/8 IN, Package: 5/Card, Exceeds OSHA 50 LB Pullout Requirement
Special Features
High-visibility lettering; Laminated plastic tags with non-fade legends resist corrosive and harsh environmental conditions; Write-on tag with 7/8 IN grommet can be padlocked to device to prevent unauthorized removal; Exceeds OSHA 50 LB pullout requirement; Spanish/English tags provide extra safety and information in bilingual situations
Additional Information
Legend
Do Not Operate (Striped)
Manufacturer Information
Manufacturers Part Number
44-841
Brand
Ideal
GTIN
00783250448418
UPC
783250448418
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Laminated Bilingual Lockout Tag
Packaging
Weight per each
0.001
Carton
1
Uses, Certifications, and Standards
standard
Exceeds OSHA 50 LB Pullout Requirement
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat