61025 - Disc-Volt Aware Non-Contact Voltage Tester

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
61025
Manufacturer
Ideal
Manufacturer's Part Number
61025
Description
Disc-Volt Aware Non-Contact Voltage Tester
Voltaware Non-Contact Voltage Tester, Voltage Rating: 40 - 1000 Vac, Indication Type: Visual, Selectable Audible, Included: (2) AAA Batteries, C/Us Ul Listed, Ce N12966, Cat Iv, For Quickly Identifying Hot Conductors, Breaks In Wires and The Presence Of Ac Voltage At Receptacles, Switches, Electrical Panels, Wires and Cables
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
N/A
UPC/EAN/GTIN
783250664559 / 0783250664559 / 00783250664559
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
61025 - Other
Brochures
 
 
61025 - Brochure
Attachments
 
 
61025 - Specification Sheet
Images
 
 
61025 - Small Image
 
61025 - Large Image
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
40 to 1,000
Descriptions
Product Type
VLT Awar NCV PKT TSTR 40-1000V
Features
Indicates presence of voltage from 40-1000VACVisual indication of voltageSelectable audible indication of voltageSleek, compact designAuto shut-off to conserve battery lifeGreen LED shows unit is active, flashing red indicates live voltageLow battery detectorEasy battery replacementBatteries included (2 AAA)2-year warranty
Description
DISC-VOLT AWARE NON-CONTACT VOLTAGE TESTER
Long Description
VoltAware Non-Contact Voltage Tester, Voltage Rating: 40 - 1000 VAC, Indication Type: Visual, Selectable Audible, Included: (2) AAA Batteries, C/US UL Listed, CE N12966, CAT IV, For Quickly Identifying Hot Conductors, Breaks In Wires And The Presence Of AC Voltage At Receptacles, Switches, Electrical Panels, Wires And Cables
Special Features
Indicates presence of voltage from 40 - 1000 VAC; Visual indication of voltage; Selectable audible indication of voltage; Sleek, compact design; Green LED indicates power on; Low Battery indicator; CAT IV - 1000 V; Battery replacement (AAA size); 2-year warranty; The VoltAware is perfect for electricians or maintenance personnel who need to quickly test for energized circuits
Additional Information
included
(2) AAA Batteries
Indication Type
Visual, Selectable Audible
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
61025
sub brand
VoltAware
GTIN
00783250664559
UPC
783250664559
Taxonomies, Classifications, and Categories
Type
Non-Contact Voltage Tester
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
0.26
Carton
1
Uses, Certifications, and Standards
Application
For Quickly Identifying Hot Conductors, Breaks In Wires And The Presence Of AC Voltage At Receptacles, Switches, Electrical Panels, Wires And Cables
standard
C/US UL Listed, CE N12966, CAT IV
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat